Shop All Butt Hinges
Best
2-1/4" W x 5" H Satin Door and Butt Hinge
Mfr # FBB191 5X5 DOOR HINGE 32D STS
Zoro # G1127016
product price: $56.39
/ea
$56.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Square
- Door Leaf Height 5 in
- Door Leaf Thickness 0.146 in
- Door Leaf Width 2 1/4 in
- Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # FBB191 5X5 DOOR HINGE 32D STS
- Zoro # G1127016
- UPC # 094713652960
- Country of Origin China
- Category Butt Hinges
Dimensions
Door Leaf Height | 5 in |
Door Leaf Width | 2 1/4 in |
Pin Dia. | 21/64 in |
Frame Leaf Height | 5 in |
Frame Leaf Width | 2 1/4 in |
Overall Width | 5 in |
Pin Diameter | 5/16 in |
Description
Butt Hinge, Stainless Steel, Satin Stainless Steel Finish, 75 lb Load Capacity, With Holes, 4 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, Orientation Non Handed, 5 in Door Leaf Height, 5 in Frame Leaf Height, 2 1/4 in Door Leaf Width, 2 1/4 in Frame Leaf Width, 0.146 in Door Leaf Thickness, 0.146 in Frame Leaf Thickness, 1-3/8 in Required Door Thickness, Ball Bearing Type, Square Corners, Included Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Silicone O-Ring, Dash 228, PK10 (ZUSAS70FDA228)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (F10 ELA 626)
- LAUREY 49mm Knob, Ultima, Satin Nickel (41928)
- BLUM 21in Full Extension Zinc Soft-close Tandem Drawer Slide, 100 Lbs Weight Rating, PR (563H5330B)
- BEST 1-3/4" W x Bright Brass Door and Butt Hinge (FBB179 4 5X4 5 3 STL)
- BEST 2" W x 4-1/2" H Satin Brass Door and Butt Hinge (FBB17945X45DOORHINGE4STL)
- BEST 1-1/2" W x 4" H Satin Chrome Door and Butt Hinge (F179 4X4 DOOR HINGE 26D STL)
- BEST 1-1/2" W x 3-1/2" H Satin Nickel Door and Butt Hinge (F17935X35FMSWDOORHINGE15STL)
- BEST 1-3/4" W x 4" H Satin Door and Butt Hinge (FBB191 4X4 DOOR HINGE 32D STS)
- BEST 2" W x 4-1/2" H Prime Coat Door and Butt Hinge (F179NRP 4 5X4 5 DOOR HINGE P STL)
- KABA ILCO Aluminum Pivot Hinge (IL-OP-18-LH-AL BOTTOM SET)
- Best Butt Hinges