Shop All Butt Hinges
Best
2-1/2" W x 5" H Prime Coat Door and Butt Hinge
Mfr # BB8555X6DBLWTDOORHINGEPSTL
Zoro # G7893746
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Square
- Door Leaf Height 5 in
- Door Leaf Thickness 0.281 in
- Door Leaf Width 2 1/2 in
- Finish Prime Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # BB8555X6DBLWTDOORHINGEPSTL
- Zoro # G7893746
- Country of Origin China
- Category Butt Hinges
Dimensions
Door Leaf Height | 5 in |
Door Leaf Width | 2 1/2 in |
Pin Dia. | 5/16 in |
Frame Leaf Width | 2 1/2 in |
Overall Knuckle Height | 7/16 in |
Frame Leaf Height | 5 in |
Overall Width | 6 in |
Pin Diameter | 1/2 in |
Description
Butt Hinge, Steel, Prime Coat Finish, 200 lb Load Capacity, Without Holes, 0 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, Orientation Non Handed, 5 in Door Leaf Height, 5 in Frame Leaf Height, 2 1/2 in Door Leaf Width, 2 1/2 in Frame Leaf Width, 0.281 in Door Leaf Thickness, 0.281 in Frame Leaf Thickness, 1-3/8 in to 3 in Required Door Thickness, Concealed Bearing Type, Square Corners, Included Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT Gas Spring, Steel, Force 100 (AF040-034)
- KWIKSET Kwikset: Key Control Deadbolt featuring SmartKey / Polished Brass (KWS-816-3-SMT)
- SIMPLEX Mechanical Lock, Satin Chrome, 5 Button (C960226D41)
- TRIMCO Kick Plate Satin Stainless Steel 10"x46" (10X46.630)
- BEST 1-3/4" W x Satin Chrome Door and Butt Hinge (FBB199 4 5X4 5 26D BR)
- BEST 1-3/4" W x 4-1/2" H Prime Coat Door and Butt Hinge (F179NRP 4 5X4 DOOR HINGE P STL)
- BEST 2-1/4" W x 5" H Satin Chrome Door and Butt Hinge (FBB168NRP 5X5 HW DOOR HINGE 26D STL)
- BEST 2" W x 4-1/2" H Satin Door and Butt Hinge (CB1960R45X45DOORHINGE32DSTS)
- BEST 1-1/4" W x 3" H Bright Brass Door and Butt Hinge (F179 3X3 DOOR HINGE 3 STL)
- BEST 2" W x 4-1/2" H Oil Rubbed Bronze Door and Butt Hinge (F17945X45DOORHINGE10BSTL)
- ZORO SELECT 2 1/2 in W x 2 1/2 in H Steel Door and Butt Hinge (4PA66)
- Best Butt Hinges