Shop All Butt Hinges
Best
2-1/16" W x 4-1/2" H Prime Coat Door and Butt Hinge
Mfr # FBB167 4 5 HM DOOR HINGE P STL
Zoro # G9791853
product price: $37.19
/ea
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Square
- Door Leaf Height 4 1/2 in
- Door Leaf Thickness 0.134 in
- Door Leaf Width 2 1/16 in
- Finish Prime Coat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # FBB167 4 5 HM DOOR HINGE P STL
- Zoro # G9791853
- Country of Origin China
- Category Butt Hinges
Dimensions
Door Leaf Height | 4 1/2 in |
Door Leaf Width | 2 1/16 in |
Pin Dia. | 1 1/2 in |
Frame Leaf Height | 5 in |
Frame Leaf Width | 2 1/16 in |
Description
Butt Hinge, Steel, Prime Coat Finish, 75 lb Load Capacity, With Holes, 4 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, Orientation Non Handed, 4 1/2 in Door Leaf Height, 5 in Frame Leaf Height, 2 1/16 in Door Leaf Width, 2 1/16 in Frame Leaf Width, 0.134 in Door Leaf Thickness, 0.134 in Frame Leaf Thickness, 1-3/8 in Required Door Thickness, Ball Bearing Type, Square Corners, Included Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMEGA NATIONAL PRODUCTS Red Oak 15 in. x 18 in. Face Frame Veneer Tambour Door and Track Kit (67.2A.15.1V)
- ECLIPSE MAGNETICS Magnetic Quick Clamp, Pull Force: 22Lbs (E951)
- ZORO SELECT Urethane Rod Wiper, Inside Dia. 2-1/2", Rod Dia. 2.498", PK5 (2HZX7)
- TRIMLITE 36" x 96" Primed 1-Panel Interior Shaker Slab Door (3080pri8401)
- BEST 1-7/8" W x 4-1/2" H Prime Coat Door and Butt Hinge (IHTCB1995 4 5XSRS DOOR HINGE USP STS)
- BEST 2" W x 5" H Satin Chrome Electrified Hinge (CEFBB179-545X45DOORHINGE26DSTL)
- BEST 3" W x 5" H Prime Coat Door and Butt Hinge (BB852 5X6 PRISON DOOR HINGE P STL)
- BEST 6" W x 3-1/2" H Satin Brass Swing Clear Hinge (F248 3 5 SWG-CLR DOOR HINGE 4 STL)
- BEST 2-1/4" W x 5" H Satin Chrome Door and Butt Hinge (FBB168NRP 5X5 HW DOOR HINGE 26D STL)
- BEST 2" W x 4-1/2" H Prime Coat Door and Butt Hinge (FBB16845X45HWDOORHINGEPSTL)
- STANLEY Ball Butt Hinge, 4-1/2" x 4-1/2", 32D, 4-Wire, 4-28GA (CEFBB191-54 4-1/2X4-1/2 32D)
- Best Butt Hinges