Shop All Butt Hinges
Best
1-5/8" W x Satin Chrome Door and Butt Hinge
Mfr # F179 4 5X4 26D STL
Zoro # G6302103
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Square
- Door Leaf Height 3 1/2 in
- Door Leaf Thickness 0.123 in
- Door Leaf Width 1 5/8 in
- Finish Satin Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # F179 4 5X4 26D STL
- Zoro # G6302103
- UPC # 033923023085
- Country of Origin China
- Category Butt Hinges
Dimensions
Door Leaf Height | 3 1/2 in |
Door Leaf Width | 1 5/8 in |
Pin Dia. | 1/4 in |
Frame Leaf Width | 1 5/8 in |
Overall Width | 4 in |
Overall Knuckle Height | 4 1/2 in |
Frame Leaf Height | 3 1/2 in |
Pin Diameter | 1/4 in |
Description
Butt Hinge, Steel, Satin Chrome Finish, 50 lb Load Capacity, With Holes, 4 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Non Handed, 3 1/2 in Door Leaf Height, 3 1/2 in Frame Leaf Height, 1 5/8 in Door Leaf Width, 1 5/8 in Frame Leaf Width, 0.123 in Door Leaf Thickness, 0.123 in Frame Leaf Thickness, 1-3/4 In. Required Door Thickness, Plain Bearing Type, Square Corners, Included Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Gold Zinc Die Cast w/Steel Strap Handrail Bracket 3.31 in. L 250 lb (N243-642)
- MONROE PMP 1 1/16 in W x 72 in H Mill Stainless Steel Continuous Hinge (CS24010672)
- PRIME-LINE 1-1/4 in. Steel, C-Tab Ball Bearing Roller Assembly Single Pack (D 1526)
- ANGEL VENTLOCK Window Opening Control Device, 1-5/8 in L (829182)
- BEST 2" W x 4-1/2" H Satin Chrome Door and Butt Hinge (FBB168NRP 4 5X4 5 HW DOOR HINGE 26D STL)
- BEST 1-1/2" W x 3-1/2" H Satin Nickel Door and Butt Hinge (F17935X35FMSWDOORHINGE15STL)
- BEST 1-3/4" W x 4-1/2" H Satin Chrome Door and Butt Hinge (FBB179NRP 4 5X4 DOOR HINGE 26D STL)
- BEST 1-25/32" W x 4-1/2" H Prime Coat Door and Butt Hinge (FBB179 4 5X4 5 DOOR HINGE P STL)
- BEST 1-3/4" W x 4" H Prime Coat Door and Butt Hinge (F179NRP 4X4 DOOR HINGE P STL)
- BEST 2" W x 4-1/2" H Bright Chrome Door and Butt Hinge (FBB17945X45DOORHINGE26STL)
- MCKINNEY 2-1/4" W x 4-1/2" H Prime Powder Coat Door and Butt Hinge (4 1/2X4 1/2 MPB79 P NRP)
- Best Door Hinges