Shop All Butt Hinges
Best
1-3/4" W x 4" H Oil Rubbed Bronze Door and Butt Hinge
Mfr # F1914X4DOORHINGEUS10BBRZ
Zoro # G7893719
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Square
- Door Leaf Height 4 in
- Door Leaf Thickness 0.13 in
- Door Leaf Width 1 3/4 in
- Finish Oil Rubbed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Best
- MFR # F1914X4DOORHINGEUS10BBRZ
- Zoro # G7893719
- Country of Origin China
- Category Butt Hinges
Dimensions
Door Leaf Height | 4 in |
Door Leaf Width | 1 3/4 in |
Pin Dia. | 5/16 in |
Frame Leaf Width | 1 3/4 in |
Frame Leaf Height | 4 in |
Overall Knuckle Height | 7/16 in |
Overall Width | 4 in |
Pin Diameter | 5/16 in |
Description
Butt Hinge, Bronze, Oil Rubbed Bronze Finish, 75 lb Load Capacity, With Holes, 4 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, Orientation Non Handed, 4 in Door Leaf Height, 4 in Frame Leaf Height, 1 3/4 in Door Leaf Width, 1 3/4 in Frame Leaf Width, 0.13 in Door Leaf Thickness, 0.13 in Frame Leaf Thickness, 1-3/8 in to 3 in Required Door Thickness, Plain Bearing Type, Square Corners, Included Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Xl Cyrus Wolfeboro SAMPLE Rigid Core Luxury Vinyl Plank Flooring (ZOR-LVR-XL-0135-SAM)
- EMTEK Oil Rubbed Bronze Deadbolt E1000US10B (E1000US10B)
- NATIONAL GUARD Door Threshold, Dark Brz, 36in L, 3-3/4in W (8135NDKB-36)
- MIDWEST FASTENER 3/4" x 0.062" x 3-1/2" 18-8 Stainless Steel Extension Springs 3PK (38841)
- BEST 1-3/4" W x Satin Chrome Door and Butt Hinge (FBB179NRP 4 5X4 5 26D STL)
- BEST 2" W x 4-1/2" H Satin Chrome Door and Butt Hinge (F179 4 5X4 5 DOOR HINGE 26D STL)
- BEST 1-3/4" W x Satin Chrome Door and Butt Hinge (FBB179 5X4 5 26D STL)
- BEST 2-1/4" W x 5" H Satin Chrome Door and Butt Hinge (FBB168 5X5 HW DOOR HINGE 26D STL)
- BEST 2-1/2" W x 5" H Prime Coat Door and Butt Hinge (BB8555X6DBLWTDOORHINGEPSTL)
- BEST 1-3/4" W x 4-1/2" H Prime Coat Door and Butt Hinge (F179NRP 4 5X4 DOOR HINGE P STL)
- LAMP 1 31/32 in W x 1 63/64 in H Satin Lift-Off Hinge (S-6173-2)
- Best Butt Hinges