Shop All Butt Hinges
Best
1-3/4" W x 4-1/2" H Bright Brass Door and Butt Hinge
Mfr # F179 4 5x4 NRP DOOR HINGE 3 STL
Zoro # G3444463
product price: $8.99
/ea
Not eligible for select promotions
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Square
- Door Leaf Height 4 1/2 in
- Door Leaf Thickness 0.134 in
- Door Leaf Width 1 3/4 in
- Finish Bright Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # F179 4 5x4 NRP DOOR HINGE 3 STL
- Zoro # G3444463
- Country of Origin China
- Category Butt Hinges
Dimensions
Door Leaf Height | 4 1/2 in |
Door Leaf Width | 1 3/4 in |
Pin Dia. | 5/16 in |
Frame Leaf Height | 4 in |
Frame Leaf Width | 1 3/4 in |
Overall Width | 4 in |
Pin Diameter | 5/16 in |
Description
Butt Hinge, Steel, Bright Brass Finish, 75 lb Load Capacity, With Holes, 4 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, Orientation Non Handed, 4 1/2 in Door Leaf Height, 4 in Frame Leaf Height, 1 3/4 in Door Leaf Width, 1 3/4 in Frame Leaf Width, 0.134 in Door Leaf Thickness, 0.134 in Frame Leaf Thickness, 1-3/8 in Required Door Thickness, Plain Bearing Type, Square Corners, Included Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUNDFOS 96511844 Cr, Cri, Crn 10/15/20 (96511844)
- PEDESTAL PRO Wet Cement Post, 78"H, 55 lb. (HD-100-IN)
- J.W. WINCO JW Winco GN115.8-KG-18-H1-CR-2 Cam Latch, Hook Style (115.8-KG-18-H1-CR-2)
- FROST KING Spnge Rubber Foam Tape, 3/8In.x10 ft. (R738WHA)
- BEST 1-3/4" W x 4-1/2" H Satin Chrome Door and Butt Hinge (FBB179NRP 4 5X4 DOOR HINGE 26D STL)
- BEST 2" W x 4" H Satin Brass Door and Butt Hinge (F1794X4DOORHINGE4STL)
- BEST 2" W x 4-1/2" H Prime Coat Door and Butt Hinge (F179NRP 4 5X4 5 DOOR HINGE P STL)
- BEST 1-1/2" W x 3-1/2" H Satin Nickel Door and Butt Hinge (F17935X35FMSWDOORHINGE15STL)
- BEST 1-1/2" W x 4" H Satin Nickel Door and Butt Hinge (RDF1791/4R4X4SWDRHINGE15STL)
- BEST 1-5/8" W x 4-1/2" H Satin Door and Butt Hinge (F191 4 5X4 DOOR HINGE 32D STS)
- FATH Hinge (095K4040L00)
- Best Butt Hinges