Shop All Electric Strikes
Best
1-25/32" W x 4-1/2" H Satin Chrome Electrified Hinge
Mfr # 60352
Zoro # G5482060
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Rounded
- Door Leaf Height 4 1/2 in
- Door Leaf Thickness 0.134 in
- Door Leaf Width 1 13/16 in
- Finish Satin Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 60352
- Zoro # G5482060
- UPC # 33923025157
- Country of Origin China
- Category Electric Strikes
Dimensions
Door Leaf Height | 4 1/2 in |
Door Leaf Width | 1 13/16 in |
Pin Dia. | 1/2 in |
Frame Leaf Width | 1 13/16 in |
Frame Leaf Height | 4 1/2 in |
Pin Diameter | 1/2 in |
Description
Electrified Hinge, Steel Material, Satin Chrome Finish, 75 lb Load Capacity, 4 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Non Handed, 4 1/2 in Door Leaf Height, 4 1/2 in Frame Leaf Height, 1 13/16 in Door Leaf Width, 1 13/16 in Frame Leaf Width, 0.134 in Door Leaf Thickness, 0.134 in Frame Leaf Thickness, 1-3/8 in Required Door Thickness, Full Mortise Mounting, 4 Number of Wires, 1/2 in Pin Dia., Zinc Alloy Pin Material, Nonremovable Pin Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Gasket, 300 psi, 1/2 In (4P-SKIT)
- TRIMLITE Exterior Single Door, Right Hand/Inswing, 1.75 Thick, Fiberglass (2868RHISPSF5PSHK491626DM)
- TRIMCO Wrought Concave Wall Bumper Dark Bronze Powder Coat (1270WV.613)
- CECO Security Double Doors, LHR, 80 in H, 60 in W, 1 3/4 in Thick, 18-gauge steel, Type: 2 (CHMDD 50 68-LHR-CYL-CU)
- RCI RCI Electric Strikes (4105-01 32D)
- HES In-Line Power Controller, 12 to 32VAC/DC, HES Electric Strikes (2005M3:SMART-PAC 3)
- SDC 15-4 ELEC. STRIKE 12VDC 630 FAIL SECURE (SDC-15-4S12U)
- SDC 55-A Security Door Controls SDC Electric Strike (55-AU)
- HES Electric Strike, 12/24VDC, H.Duty, Fail Secure (1006 630)
- TRINE Trine 00 Series Electric Strikes, 24 VDC Voltage, Sprayed Brass (S005-24VDC)
- HES Elec. Strike, 12/24VDC, H.Duty, Fail Safe, Mortise/Cylin. Lock (1006F BLK)
- Best Electric Strikes