Shop All Butt Hinges
Best
1-25/32" W x 4-1/2" H Prime Coat Door and Butt Hinge
Mfr # FBB179 4 5X4 5 DOOR HINGE P STL
Zoro # G9791835
original price:
$20.99
30% off
new price: $14.65
/ea
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Square
- Door Leaf Height 4 1/2 in
- Door Leaf Thickness 0.134 in
- Door Leaf Width 1 13/16 in
- Holes per Leaf 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # FBB179 4 5X4 5 DOOR HINGE P STL
- Zoro # G9791835
- Country of Origin China
- Category Butt Hinges
Dimensions
Door Leaf Height | 4 1/2 in |
Door Leaf Width | 1 13/16 in |
Pin Dia. | 1 1/2 in |
Frame Leaf Height | 4 1/2 in |
Frame Leaf Width | 1 13/16 in |
Overall Width | 4 1/2 in |
Pin Diameter | 1 1/2 in |
Description
Butt Hinge, Steel, Prime Coat Finish, 75 lb Load Capacity, With Holes, 4 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, Orientation Non Handed, 4 1/2 in Door Leaf Height, 4 1/2 in Frame Leaf Height, 1 13/16 in Door Leaf Width, 1 13/16 in Frame Leaf Width, 0.134 in Door Leaf Thickness, 0.134 in Frame Leaf Thickness, 1-3/8 in Required Door Thickness, Ball Bearing Type, Square Corners, Included Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL Replacement Lock Cylinder, For Non-Master Key Applications, For use in Locks with Key Code G352 (KC-SNM-NK-352)
- PRIME-LINE Vinyl Circular Wall Protector with Self-Adhesive Backing, 7-In. Diameter, White 10 Pack (U 9265)
- TRIMLITE 32" x 80" Primed 10-Lite Interior French Slab Door with Clear Tempered Glass (2868pri1310CLET)
- DORMAKABA Lever Lockset, Mechanical, Storeroom (QCL270E626S4478SSCKD)
- STANLEY Full Mortise Std Wt FBB Hinge, 4.5 x 4.5, Black Painted (FBB179 4 5X4 5 DOOR HINGE 1D STL)
- STANLEY Ball Butt Hinge, 4-1/2" x 4-1/2", US26D, Heavy, WMS (FBB199 4-1/2X4-1/2 26D)
- STANLEY Ball Butt Hinge, 4-1/2" x 4-1/2", US32D, Heavy (FBB199 4-1/2X4-1/2 32D)
- STANLEY Ball Butt Hinge, 4-1/2" x 4-1/2", 32D, 4-Wire, 4-28GA (CEFBB191-54 4-1/2X4-1/2 32D)
- STANLEY Ball Butt Hinge, 4-1/2" x 4-1/2", US32D, 4-Wire, 4-28GA, Heavy (CEFBB199-54 4-1/2X4-1/2 32D)
- STANLEY Ball Butt Hinge, 4-1/2" x 4-1/2", US26D, Steel Base Metal (FBB179 4-1/2X4-1/2 26D)
- ZORO SELECT 2 in W x 4 1/2 in H Satin Chrome Spring Hinge (4PA82)
- Best Butt Hinges