Shop All Spring Hinges
Best
1-23/32" W x 4-1/2" H Satin Chrome Spring Hinge Set
Mfr # 827188
Zoro # G5482027
product price: $105.99
/pk 3, $35.33/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Square
- Door Leaf Height 4 1/2 in
- Door Leaf Thickness 0.134 in
- Door Leaf Width 1 23/32 in
- Finish Satin Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 827188
- Zoro # G5482027
- Country of Origin China
- Category Spring Hinges
Dimensions
Door Leaf Height | 4 1/2 in |
Door Leaf Width | 1 23/32 in |
Frame Leaf Width | 1 23/32 in |
Frame Leaf Height | 4 1/2 in |
Description
Spring Hinge, Steel Material, Satin Chrome Finish, 150 lb Load Capacity, 4 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Non Handed, 4 1/2 in Door Leaf Height, 4 1/2 in Frame Leaf Height, 1 23/32 in Door Leaf Width, 1 23/32 in Frame Leaf Width, 0.134 in Door Leaf Thickness, 0.134 in Frame Leaf Thickness, 1 3/8 in Required Door Thickness, Ball Bearing Type, Square Corners, Included Hardware, Full Mortise Mounting, Zinc Alloy Pin Material, Nonremovable Pin Type
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Slam Latch, Nonlocking, Black Plastic (1XPD8)
- ROCKWOOD Pull Plate, Barrier-Free, Antimicrobial (102 X 70A.28)
- KLINGERSIL 8 in. 150# 1/8 in. Klinger Thermoseal ring gasket (4500-08000-300RG-1)
- MCKINNEY 2-1/4" W x 4-1/2" H Prime Powder Coat Door and Butt Hinge (4 1/2X4 1/2 MPS60 P)
- DELTANA Satin Brass Spring Hinge (DSH4R53/4)
- DELTANA Black Spring Hinge (DSH4R41B)
- KIPP Spring Hinge Spring Open A=35, B=30, Aluminum Black Anodized (K1178.353001)
- KIPP Spring Hinge Spring Closed A=40, B=240, Form:A Without Hole, Stainless Steel Bright (K1177.14024010)
- TRANS ATLANTIC CO. 4 in. Double Acting Spring Hinge in Galvan Neal (Set of 2) (DH-TAN5004-GV)
- GLOBAL DOOR CONTROLS 4.5 in. x 4.5 in. Brushed Chrome Steel Spring Hinge (Set of 3) (CPS4545-26D-3)
- NATIONAL 4 In. 1/4 In. Radius Brass Spring Door Hinge (N185207)
- Best Spring Hinges