Shop All Butt Hinges
Best
1-1/4" W x 3" H Satin Chrome Door and Butt Hinge
Mfr # F179 3X3 DOOR HINGE 26D STL
Zoro # G2611104
original price:
$7.20
10% off
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Square
- Door Leaf Height 3 in
- Door Leaf Thickness 0.08 in
- Door Leaf Width 1 1/4 in
- Finish Satin Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Best
- MFR # F179 3X3 DOOR HINGE 26D STL
- Zoro # G2611104
- UPC # 094713653028
- Country of Origin China
- Category Butt Hinges
Dimensions
Door Leaf Height | 3 in |
Door Leaf Width | 1 1/4 in |
Pin Dia. | 15/64 in |
Frame Leaf Height | 3 in |
Frame Leaf Width | 1 1/4 in |
Description
Butt Hinge, Steel, Satin Chrome Finish, 75 lb Load Capacity, With Holes, 3 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, Orientation Non Handed, 3 in Door Leaf Height, 3 in Frame Leaf Height, 1 1/4 in Door Leaf Width, 1 1/4 in Frame Leaf Width, 0.08 in Door Leaf Thickness, 0.08 in Frame Leaf Thickness, 1-3/8 in Required Door Thickness, Plain Bearing Type, Square Corners, Included Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO Don-Jo:Blank ASA Filler Plate - Prime Coated (FS-260-PC)
- STRYBUC CLEAR ANODIZED DRIP CAP (19-1046AZ-36)
- STOCKCAP Plus Plugs-SR35-0.545-0.093-701-1R-RED, 500PK (997481)
- ILCO Ilco: THRESHOLD BOLT (ILCO-THB-4015)
- BEST 1-1/2" W x 3-1/2" H Satin Nickel Door and Butt Hinge (F17935X35FMSWDOORHINGE15STL)
- BEST 1-1/4" W x 3" H Bright Brass Door and Butt Hinge (F179 3X3 DOOR HINGE 3 STL)
- BEST 2" W x 4-1/2" H Oil Rubbed Bronze Door and Butt Hinge (F17945X45DOORHINGE10BSTL)
- BEST 1-5/8" W x Satin Chrome Door and Butt Hinge (F179 4 5X4 26D STL)
- BEST 2" W x 4-1/2" H Satin Door and Butt Hinge (CB191 4 5X4 5 FM STDWGT 32D STS)
- BEST 2-1/16" W x 4-1/2" H Prime Coat Door and Butt Hinge (FBB167 4 5 HM DOOR HINGE P STL)
- KABA ILCO 1-11/32" W x 1-1/2" H Aluminum Pivot Hinge (IP-22-LH-AL INTERMEDIATE PIVOT)
- Best Butt Hinges