Shop All Butt Hinges
Best
1-1/4" W x 3" H Bright Brass Door and Butt Hinge
Mfr # F179 3X3 DOOR HINGE 3 STL
Zoro # G2843967
original price:
$6.35
5% off
new price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Square
- Door Leaf Height 3 in
- Door Leaf Thickness 0.123 in
- Door Leaf Width 1 1/4 in
- Finish Bright Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # F179 3X3 DOOR HINGE 3 STL
- Zoro # G2843967
- Country of Origin China
- Category Butt Hinges
Dimensions
Door Leaf Height | 3 in |
Door Leaf Width | 1 1/4 in |
Pin Dia. | 15/64 in |
Frame Leaf Width | 1 1/4 in |
Frame Leaf Height | 3 in |
Overall Width | 3 in |
Pin Diameter | 1/4 in |
Description
Butt Hinge, Steel, Bright Brass Finish, 75 lb Load Capacity, With Holes, 3 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, Orientation Non Handed, 3 in Door Leaf Height, 3 in Frame Leaf Height, 1 1/4 in Door Leaf Width, 1 1/4 in Frame Leaf Width, 0.123 in Door Leaf Thickness, 0.123 in Frame Leaf Thickness, 1-3/8 in Required Door Thickness, Plain Bearing Type, Square Corners, Included Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPD Welded Blade End Gas Spring (GSWB2286146)
- RICHELIEU HARDWARE 7 9/16-inch (192 mm) Center to Center Satin Brass Contemporary Cabinet Pull (BP3060192160)
- SCHLAGE Matte Black Dummy Knob Lockset, Georgian (F170 GEO 622)
- TRIMCO UL 12" Flush Bolt for Metal Doors Bright Brass (3917-12.605)
- BEST 1-3/4" W x Satin Chrome Door and Butt Hinge (FBB199 4 5X4 5 26D BR)
- BEST 2" W x 4-1/2" H Bright Chrome Door and Butt Hinge (FBB17945X45DOORHINGE26STL)
- BEST 1-7/8" W x 4-1/2" H Prime Coat Door and Butt Hinge (IHTCB1995 4 5XSRS DOOR HINGE USP STS)
- BEST 1-3/4" W x 4" H Satin Door and Butt Hinge (FBB191 4X4 DOOR HINGE 32D STS)
- BEST 1-3/4" W x 4-1/2" H Prime Coat Door and Butt Hinge (F179NRP 4 5X4 DOOR HINGE P STL)
- BEST 2" W x 4-1/2" H Satin Brass Door and Butt Hinge (FBB17945X45DOORHINGE4STL)
- PEMKO 2 in W x 3/4 in H Clear Anodized Continuous Hinge (CFS83CP)
- Best Butt Hinges