Shop All Butt Hinges
Best
1-1/2" W x 4" H Satin Chrome Door and Butt Hinge
Mfr # FBB179NRP 4X3 5 DOOR HINGE 26D STL
Zoro # G0249444
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Square
- Door Leaf Height 4 in
- Door Leaf Thickness 0.13 in
- Door Leaf Width 3 1/2 in
- Finish Satin Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Best
- MFR # FBB179NRP 4X3 5 DOOR HINGE 26D STL
- Zoro # G0249444
- Country of Origin China
- Category Butt Hinges
Dimensions
Door Leaf Height | 4 in |
Door Leaf Width | 3 1/2 in |
Pin Dia. | 17/64 in |
Frame Leaf Width | 3 1/2 in |
Frame Leaf Height | 4 in |
Overall Width | 3 1/2 in |
Pin Diameter | 1/4 in |
Description
Butt Hinge, Steel, Satin Chrome Finish, 75 lb Load Capacity, With Holes, 4 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, Orientation Non Handed, 4 in Door Leaf Height, 4 in Frame Leaf Height, 3 1/2 in Door Leaf Width, 3 1/2 in Frame Leaf Width, 0.13 in Door Leaf Thickness, 0.13 in Frame Leaf Thickness, 1-3/8 in Required Door Thickness, Ball Bearing Type, Square Corners, Included Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Riff 3 Drawer Pull Vibrant Brushed Nickel (24434-BN)
- INVISIDOOR Maple Flush Mount 32 in. x 80 in. Unfinished Assembled Bookcase Door (ID.BC32.MA)
- MONROE PMP Pull Handle, 7-1/2 In. H, Matte, Threaded Holes (PH-0167)
- STOCKCAP EZ Tabs-0.615-1.000-0.055-701-89-BLACK, 100PK (224628)
- BEST 2" W x 4-1/2" H Prime Coat Door and Butt Hinge (FBB16845X45HWDOORHINGEPSTL)
- BEST 1-3/8" W x Satin Chrome Door and Butt Hinge (F179 3 5X3 5 26D STL)
- BEST 2-1/16" W x 3" H Satin Chrome Pivot Hinge (327 HEAVY WARDROBE PIVOT 26D STL)
- BEST 2" W x 4-1/2" H Satin Chrome Door and Butt Hinge (F179 4 5X4 5 DOOR HINGE 26D STL)
- BEST 3/4" W x 2-3/4" H Satin Chrome Interleaf Casework Hinge (1592-4 2/PKCABHGE 26D)
- BEST 1-1/2" W x 4" H Satin Nickel Door and Butt Hinge (RDF1791/4R4X4SWDRHINGE15STL)
- DELTANA Oil Rubbed Bronze Door and Butt Hinge (S35R510B-BT)
- Best Butt Hinges