Shop All Butt Hinges
Best
1-1/2" W x 4" H Oil Rubbed Bronze Door and Butt Hinge
Mfr # F1794X4FMSTDWTDOORHINGE10BSTL
Zoro # G7894008
product price: $6.39
/ea
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Square
- Door Leaf Height 4 in
- Door Leaf Thickness 0.13 in
- Door Leaf Width 1 1/2 in
- Holes per Leaf 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # F1794X4FMSTDWTDOORHINGE10BSTL
- Zoro # G7894008
- Country of Origin China
- Category Butt Hinges
Dimensions
Door Leaf Height | 4 in |
Door Leaf Width | 1 1/2 in |
Pin Dia. | 5/16 in |
Overall Knuckle Height | 7/16 in |
Frame Leaf Width | 1 1/2 in |
Frame Leaf Height | 4 in |
Description
Butt Hinge, Steel, Oil Rubbed Bronze Finish, 75 lb Load Capacity, With Holes, 4 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, Orientation Non Handed, 4 in Door Leaf Height, 4 in Frame Leaf Height, 1 1/2 in Door Leaf Width, 1 1/2 in Frame Leaf Width, 0.13 in Door Leaf Thickness, 0.13 in Frame Leaf Thickness, 1-3/8 in to 3 in Required Door Thickness, Plain Bearing Type, Square Corners, Included Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-LOC HARDWARE Sure-Loc Hardware Barn Track Adjustable Roller Guide, Wall Mounted, Flat Black (BARN-RGD2 FBL)
- KEYLESS FACTORY 2012-2019 Subaru / 4-Button Remote Head Key / PN: 57497-FJ021 / CWTWB1U811 / G Chip (RHK-SUB-1110)
- YALE Rim Pullman Bolt, Exit Device, Grade 1 (1800-36-689)
- WADDELL Rosette Block 3-3/4In Pine (RTB35)
- BEST 1-1/2" W x 4" H Satin Nickel Door and Butt Hinge (F1794X4FMSTDWTDOORHINGE15STL)
- BEST 1-1/2" W x 4-1/2" H Prime Coat Door and Butt Hinge (F179 4 5X4 DOOR HINGE P STL)
- BEST 2" W x 4-1/2" H Satin Door and Butt Hinge (CB19945X45CBDOORHINGE32DSTS)
- BEST 2" W x 4-1/2" H Satin Door and Butt Hinge (CB1960R45X45DOORHINGE32DSTS)
- BEST 2" W x 4-1/2" H Oil Rubbed Bronze Door and Butt Hinge (FBB191NRP45X45DOORHINGEUS10BBRZ)
- BEST 2" W x 4-1/2" H Satin Door and Butt Hinge (F191 4 5X4 5 DOOR HINGE 32D STS)
- TOWNSTEEL TownSteel: Hinge, Steel, Ball Bearing 4.5x4.5-USP (TNS-THBB179-45X45-USP)
- Best Butt Hinges