Shop All Butt Hinges
Best
1-1/2" W x 3-1/2" H Satin Nickel Door and Butt Hinge
Mfr # F17935X35FMSWDOORHINGE15STL
Zoro # G7893971
product price: $5.59
/ea
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Square
- Door Leaf Height 3 1/2 in
- Door Leaf Thickness 0.123 in
- Door Leaf Width 1 1/2 in
- Finish Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # F17935X35FMSWDOORHINGE15STL
- Zoro # G7893971
- Country of Origin China
- Category Butt Hinges
Dimensions
Door Leaf Height | 3 1/2 in |
Door Leaf Width | 1 1/2 in |
Pin Dia. | 5/16 in |
Frame Leaf Width | 2 in |
Overall Knuckle Height | 7/16 in |
Frame Leaf Height | 3 1/2 in |
Overall Width | 3 1/2 in |
Pin Diameter | 5/16 in |
Description
Butt Hinge, Steel, Satin Nickel Finish, 50 lb Load Capacity, With Holes, 3 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, Orientation Non Handed, 3 1/2 in Door Leaf Height, 3 1/2 in Frame Leaf Height, 1 1/2 in Door Leaf Width, 2 in Frame Leaf Width, 0.123 in Door Leaf Thickness, 0.123 in Frame Leaf Thickness, 1-3/8 in to 3 in Required Door Thickness, Plain Bearing Type, Square Corners, Included Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABLOY Brass Keyed Padlock, Different, 2-15/64"W (PL340/25B-KD)
- KWIKSET Kwikset: 5" Deadbolt Specialty Latch (KWS-82730-26D)
- PRIME-LINE Window Sash Lock, 1-3/4 in. Hole Center, Zinc Diecast, Bronze (F 2858)
- COPPER CREEK Ball Knob 1/2 Dummy Function, Antique Brass (BK2090AB)
- BEST 1-3/4" W x 4-1/2" H Satin Door and Butt Hinge (FBB199 4 5X4 DOOR HINGE 32D STS)
- BEST 2" W x 4-1/2" H Satin Chrome Door and Butt Hinge (FBB16845X45HWDOORHINGE26DSTL)
- BEST 1-3/4" W x 4" H Prime Coat Door and Butt Hinge (F179NRP 4X4 DOOR HINGE P STL)
- BEST 1-1/2" W x 4" H Satin Nickel Door and Butt Hinge (F1794X4FMSTDWTDOORHINGE15STL)
- BEST 3" W x 5" H Prime Coat Door and Butt Hinge (BB852 5X6 PRISON DOOR HINGE P STL)
- BEST 1-3/4" W x 4" H Satin Door and Butt Hinge (FBB191 4X4 DOOR HINGE 32D STS)
- BRINKS COMMERCIAL Brinks 4.5 in. L Satin Chrome Door Hinge (BC41011)
- Best Butt Hinges