Shop All Butt Hinges
Best
1-1/16" W x 1" H Satin Chrome Pivot Hinge
Mfr # 340LH WARDROBE PIVOT 26D STL
Zoro # G2493127
original price:
$49.80
19% off
new price: $39.89
/pk 2, $19.95/ea
$39.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Square
- Door Leaf Height 1 in
- Door Leaf Thickness 0.375 in
- Door Leaf Width 1 1/16 in
- Finish Satin Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Best
- MFR # 340LH WARDROBE PIVOT 26D STL
- Zoro # G2493127
- UPC # 887838078520
- Country of Origin China
- Category Butt Hinges
Dimensions
Door Leaf Height | 1 in |
Door Leaf Width | 1 1/16 in |
Frame Leaf Height | 1 in |
Frame Leaf Width | 1 1/16 in |
Description
Pivot Hinge, Steel Material, Satin Chrome Finish, 75 lb Load Capacity, With Holes, 2 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Left Hand, 0.375 in Door Leaf Thickness, 0.375 in Frame Leaf Thickness, 1 1/8 in Required Door Thickness, Concealed Bearing Type, Square Corners, Included Hardware, Full Surface Mounting, Steel Pin Material, Nonremovable Pin Type, ANSI A8753 Standards, Door Leaf Height 1 in, Door Leaf Width 1 1/16 in, Frame Leaf Height 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-LOC HARDWARE Sure-Loc Hardware Heavy Duty 3 Solid Door Stop, Flat Black (DS8 FBL)
- CORBIN RUSSWIN Door Closer Heavy-Duty Parallel Hold-Open Arm Backstop, 691 Light Bronze (689F04-691)
- USA INDUSTRIALS Buna-N Grommet 5/8" Hole ID, 1/8" Edge 3/8" ID, PK 50 (BULK-GMT-H50-22)
- ELEMENTS BY HARDWARE RESOURCES 5-1/2" Brushed Oil Rubbed Bronze Pilltop Double Prong Wall Mounted Hook (YD60-550DBAC)
- BEST 2" W x 4-1/2" H Satin Door and Butt Hinge (CB191 4 5X4 5 FM STDWGT 32D STS)
- BEST 1-3/4" W x Satin Chrome Door and Butt Hinge (FBB179NRP 4 5X4 5 26D STL)
- BEST 1-1/2" W x 3-1/2" H Satin Nickel Door and Butt Hinge (F17935X35FMSWDOORHINGE15STL)
- BEST 2-1/16" W x 3" H Satin Chrome Pivot Hinge (327 HEAVY WARDROBE PIVOT 26D STL)
- BEST 2-1/4" W x 5" H Satin Chrome Door and Butt Hinge (FBB168NRP 5X5 HW DOOR HINGE 26D STL)
- BEST 2" W x 4-1/2" H Satin Nickel Door and Butt Hinge (FBB17945X45DOORHINGE15STL)
- HAGER Satin Stainless Steel Hinge BB1541432D (034534)
- Best Butt Hinges