Shop All Flooring Installation Tools
Bessey
Wood Flooring Strap Clamp, 13 ft
Mfr # SVH400
Zoro # G5018535
product price: $25.39
/ea
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Laminate Flooring, Solid Wood
- Capacity 13 ft
- Handle Steel
- Size 13 ft
- Construction Polyester and Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bessey
- MFR # SVH400
- Zoro # G5018535
- UPC # 091162020128
- Country of Origin Taiwan, Province of China
- Category Flooring Installation Tools
Dimensions
Size | 13 ft |
Overall Length | 9 1/2 in |
Handle Length | 4 3/4 in |
Extended Length - Maximum | 157 in |
Details
Item | Flooring Strap Clamp |
Application | Laminate Flooring, Solid Wood |
Capacity | 13 ft |
Handle | Steel |
Construction | Polyester and Steel |
Characteristics | Adjustable to Set Wall Gap, and Compresses Courses of Flooring |
Product Type | Flooring Strap Clamp |
Material | Polyester, Steel |
Description
Flooring Strap Clamp, Extended Length - Maximum 157 in, Handle Length 4 3/4 in, Material Polyester, Steel, Overall Length 9 1/2 in, Product Type Flooring Strap Clamp, Roller Weight Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-A-TX-25-5PK)
- PROTO Ratcheting Wrench, Head Size 9/32 x #9 (JSCV09)
- FEIN Oscillating Segmented Saw Blade, 4In (63502196210)
- JONARD TOOLS Star Key, Hex Tip Style, Plastic (SSK-716)
- BESSEY Wood Floor Spacer, 5 to 20mm, Glass Nylon (AV2)
- BESSEY Wood Flooring Strap Clamp, 25 ft (SVH400XL)
- ROBERTS Linoleum Roller, 35 Lb (10-935)
- BON TOOL Bon 15-434 Wizardsquareueegee, 26" (15-434)
- K-TOOL INTERNATIONAL Clip Lift.er 10 pcs., 70037-10 (KTI70037-10)
- BIG HORN 3-1/2 Inch Stainless Steel J-Roller (19598)
- BULLY TOOLS 12" Flooring Scraper with Long Fiberglass Handle (91340)
- Bessey Flooring Installation Tools