Shop All Flooring Installation Tools
This Product is Discontinued
Bessey
Wood Flooring Clamp, 25 in, Adjustable (Discontinued)
Mfr # PVZ65
Zoro # G5018544
This Product is Discontinued
Key Features
- Application Laminate Flooring, Solid Wood
- Handle Red Finished Wood and Steel
- Capacity 25 in
- Size 25 in
- Construction Die Cast and Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bessey
- MFR # PVZ65
- Zoro # G5018544
- UPC # 091162019108
- Country of Origin Germany
- Category Flooring Installation Tools
Dimensions
Size | 25 in |
Overall Length | 25 in |
Details
Item | Flooring Clamp |
Application | Laminate Flooring, Solid Wood |
Handle | Red Finished Wood and Steel |
Capacity | 25 in |
Construction | Die Cast and Steel |
Characteristics | Adjustable to Set Wall Gap, and Compresses Courses of Flooring |
Product Type | Flooring Clamp |
Material | Steel |
Description
Flooring Clamp, Extended Length - Maximum Not Applicable, Handle Length Not Applicable, Material Steel, Overall Length 25 in, Product Type Flooring Clamp, Roller Weight Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.