Shop All Flooring Installation Tools
Bessey
Wood Floor Spacer, 5 to 20mm, Glass Nylon
Mfr # AV2
Zoro # G5018081
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Insert Between Wall and First Row of Flooring, Laminate Flooring, Solid Wood
- Capacity 5 to 20mm
- Size 89mm Jaw Width
- Construction Glass Filled Nylon
- Characteristics Distance To Wall Can Be Set By Turning Red Dial, To Remove, Rotate Dial To Release Pressure, Avoids Pressure Points, Does Not Slip or Tilt, Exact Millimeter Scale, Impact And Break Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bessey
- MFR # AV2
- Zoro # G5018081
- UPC # 091162001394
- Country of Origin China
- Category Flooring Installation Tools
Dimensions
Size | 89mm Jaw Width |
Handle Length | 3 1/2 in |
Overall Length | 3 1/2 in |
Extended Length - Maximum | 20 mm |
Details
Item | Floor Spacer |
Application | Insert Between Wall and First Row of Flooring, Laminate Flooring, Solid Wood |
Capacity | 5 to 20mm |
Construction | Glass Filled Nylon |
Characteristics | Distance To Wall Can Be Set By Turning Red Dial, To Remove, Rotate Dial To Release Pressure, Avoids Pressure Points, Does Not Slip or Tilt, Exact Millimeter Scale, Impact And Break Resistant |
Product Type | Spacer |
Material | Glass Filled Nylon |
Description
Floor Spacer, Extended Length - Maximum 20 mm, Handle Length 3 1/2 in, Material Glass Filled Nylon, Overall Length 3 1/2 in, Product Type Spacer, Roller Weight Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Air Random Orbital Sander, 0.08HP, 3/4 In. (57502)
- WRIGHT TOOL Attachment 3/8" Drive Impact Extension w (3908)
- BON TOOL Bon 82-367 Cutter Jaws Only 12" For 82-169 (82-367)
- INGERSOLL-RAND Air Random Orbital Sander, 0.20HP, 6 In. (R026B-PSV-1)
- BESSEY Wood Flooring Strap Clamp, 13 ft (SVH400)
- BESSEY Wood Flooring Strap Clamp, 25 ft (SVH400XL)
- BIG HORN Double Press Roller (19603)
- WESTWARD Floor Scraper, Flexible, 18", Carbon Steel (13P508)
- BIG HORN 3-1/2 Inch Stainless Steel J-Roller (19598)
- POWERNAIL 45RW Manual Ratcheting 16-Gauge L-Cleat Hardwood Flooring Nailer (45RW)
- SQUEEK NO MORE Squeek No More 1010543 Floor Squeak Repair Kit (1010543)
- Bessey Flooring Installation Tools