Shop All Welding Accessories
Bessey
Welding Table Clamp Accessory
Mfr # TW28A-STC
Zoro # G8958031
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1.125 in
- Work Surface Pattern Precision 5/8 in Hole in 2 in Grid Pattern
- For Use With Bessey STC Toggle Clamps with Horizontal Base Plate
- Overall Height 13 in
- Width 2.156 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bessey
- MFR # TW28A-STC
- Zoro # G8958031
- UPC # 788502202220
- Country of Origin Germany
- Category Welding Accessories
Dimensions
Diameter | 1.125 in |
Overall Height | 13 in |
Width | 2.156 in |
Overall Width | 2.2 in |
Overall Depth | 13 in |
Thread Size | 1-1/8" |
Depth | 12.984 in |
Height | 12.984 in |
Compatible Table Hole Size | 1 1/8 in |
Outside Diameter | 1.1 in |
Details
Item | Welding Table Clamp Accessory |
Work Surface Pattern | Precision 5/8 in Hole in 2 in Grid Pattern |
For Use With | Bessey STC Toggle Clamps with Horizontal Base Plate |
Number of Surfaces | 0 |
Compatible With | STC-IHH Welding Table, STC-VH Welding TableSTC-HH Welding Table |
Product Type | Welding Table Toggle Clamp Adapter |
Description
Welding Table Clamp Accessory, Compatible Table Hole Size 1 1/8 in, Compatible With STC-IHH Welding Table, STC-VH Welding TableSTC-HH Welding Table, Outside Diameter 1.1 in, Overall Depth 13 in, Overall Height 13 in, Overall Width 2.2 in, Product Type Welding Table Toggle Clamp Adapter, Thread Size 1-1/8 In., Work Surface Pattern Precision 5/8 in Hole in 2 in Grid Pattern
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DEMON Carbon Steel, Electrode, 3/16"x14", 50lb. (E6013-316-50)
- MILLER ELECTRIC ArcArmor (R) Auto Darkening Fixed Share 8 (770660)
- WELLER 19Mmx12Mm 2Sides Heated Nozzle Nd15 (T0058736841N)
- 3M Front Cover (08-0700-63)
- BESSEY Table Clamp, Ratcheting Lever, 2-3/8 in. D (TWV16-20-15H)
- BESSEY Table Clamp, 5500 lb.2-9/16in.W (TWV28-30-17K)
- BESSEY Table Clamp, 4500 lb., 16-59/64in.H (TW28-30-12-2K)
- BESSEY Table Clamp, Straight Handle, 4 in. D (TW16-20-10-2K)
- BESSEY Table Clamp Accessory, Pivot Support Pad (TW16VAD)
- BESSEY Magnetic Square, 48.5 lb. (WMS-3)
- THERMAL DYNAMICS Radius/Roller Cut Guide Kit, 3 - 28.75 In (7-7501)
- Bessey Welding Accessories