Shop All Magnetic Jaw Caps
This Product is Discontinued
Bessey
Vise Jaw Accessory (Discontinued)
Mfr # BV-NVJ
Zoro # G5774091
This Product is Discontinued
Key Features
- Material Nylon
- Jaw Width - Vises 5 1/2 in
- Material -Vises Nylon
- For Use With Any 3 to 6 in Jaw Width Vise Type
- Application Holding Wood, Metal and Tubing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bessey
- MFR # BV-NVJ
- Zoro # G5774091
- UPC # 091162008393
- Country of Origin China
- Category Magnetic Jaw Caps
Dimensions
Jaw Width - Vises | 5 1/2 in |
Jaw Cap Length | 5 1/2 in |
Jaw Cap Width | 5 1/2 in |
For Vise Jaw Width | 6 in |
Compatible with Vise Jaw Width | 6 in |
Details
Item | Vise Jaw Accessory |
Material | Nylon |
Item - Jaw Caps | Magnetic Vise Jaw Accessory |
Material -Vises | Nylon |
For Use With | Any 3 to 6 in Jaw Width Vise Type |
Application | Holding Wood, Metal and Tubing |
Jaw Cap Material | Nylon |
Cap Material | Plastic |
Compatible with Product Type | Any Vise Type |
Description
Vise Jaw Accessory
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.