Shop All Cable Clamps & Clips
Bessey
Vari ANG Strap Clamp
Mfr # VAS-23 2K
Zoro # G108276052
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bessey
- MFR # VAS-23 2K
- Zoro # G108276052
- UPC # 91162001554
- Country of Origin Germany
- Category Cable Clamps & Clips
Description
Variable Angle Strap Clamp With 4 Clips, Functional Convenient, Corner Clip With Variable Angle Swivel Pads Clamps Any All Angles From 60 Degree To 180 Degree, 23' Polyester Strap Woven Like A Seat Belt, Up To 1,100 LB, Tensile Strength With Minimal Stretch, Easy To Use Strap Lock Mechanism Releases Locks Strap Around Awkward Or Large Assemblies, Strap Winder Stores Strap Tangle Free Out From Under Foot, Features A Composite Handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Complete Control Station, 22 mm, 1NO/1NC (XALK178W3B140E)
- POWER FIRST 14.5" L Cable Tie GN PK 100 (36J233)
- SIEMENS Load Center, E0, 4 Spaces, 125A, 120/240V, Main Lug, 1 Phase (E0408ML1125SU)
- MERCOID Switch 140-250F 120/240/440V-Ac Other Temperature Sensor (DA-35-3)
- BESSEY Vari ANG Strap Clamp (VAS-23 2K)
- ZSI SPN Loop Clamp, 5/8x1/2", 0.265" Hole (SPN-10)
- ZORO SELECT Cable Clamp, Nylon, 3/16 In, PK25 (22CC37C0187E)
- NATIONAL HARDWARE Clamp Cable Ss 1/4In (N830-314)
- FASTTRACK 68in SELF ADHESIVE CABLE CLAMP 50PK (FA57062)
- ELECTRIDUCT Adhesive Backed Wire Clips (ACC3-100-NT)
- DEL CITY DIV OF ACTUANT Del City 2940 Vinyl Coated Loom Clamps, 1/2" Width, 2 1/2" Diameter, 10 per package (2940)
- Bessey Cable Clamps & Clips