Shop All Bar Clamps
Bessey
Trigger Clamp, Plastic Handle and 3 5/8 in Throat Depth
Mfr # EHKXL50
Zoro # G7782841
product price: $50.95
/ea
$50.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Plastic
- Throat Depth (In.) 3 5/8 in
- Throat Depth 3 3/4 in
- Characteristics Ergonomic 1 Handed Trigger Clamp, No tools required to easily convert from clamping to spreading, push button jaw release. Soft-touch jaw pads eliminate marring of work, and they'reremovable too. Steel bar for the strength you expect from BESSEY. Ergonomically shaped composite handle with trigger makes iteasy to achieve maximum clamping force.
- Bar Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bessey
- MFR # EHKXL50
- Zoro # G7782841
- UPC # 091162002544
- Country of Origin China
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 3 5/8 in |
Throat Depth | 3 3/4 in |
Jaw Pad Width | 1 3/8 in |
Jaw Pad Height | 2 3/4 in |
Details
Handle Material | Plastic |
Characteristics | Ergonomic 1 Handed Trigger Clamp, No tools required to easily convert from clamping to spreading, push button jaw release. Soft-touch jaw pads eliminate marring of work, and they'reremovable too. Steel bar for the strength you expect from BESSEY. Ergonomically shaped composite handle with trigger makes iteasy to achieve maximum clamping force. |
Item | Trigger Clamp |
Bar Material | Steel |
Type | 1 Handed |
Spreading Range (In.) | 50 |
Capacity (In.) | 50 in |
Function | 1 Handed, Clamping or Spreading |
Jaw Pad Type | Soft-Touch Grooved |
Jaw Pad Style | Grooved |
Spreading Capacity - Maximum | 56 1/4 in |
Spreading Capacity - Minimum | 7 1/2 in |
Tool Operation Type | One Handed |
Spreading Capacity Range | 7 1/2 in - 56 1/4 in |
Clamping Capacity | 50 in |
Clamping Force | 600 lb |
Description
This Bessey EHKXL50 Trigger Clamp is the tool you need to get your job done. It has a one-handed function, which means it can either clamp or spread. The trigger clamp's handle is made of composite plastic for easy gripping and durability. This steel bar clamp features a 3 5/8 in throat depth and 50 in capacity. The spigot can be adjusted between 50 in spreading range, allowing you to work with longer pieces of material. For quality, convenience and reliability, equip yourself with the Bessey EHKXL50 Trigger Clamp today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 2.45mm HSS Jobber Length Drill Bit (DWDMM2.45)
- DRILL AMERICA 1"-8 2" OD HSS Left Hand Round Adjustable Die (DWTH2-18LH)
- RIDGID Spade Cutter, 1-3/4 In., Steel (T-406)
- EXCEL BLADES K10 Snap Knife, 9mm Light Duty Retracting Plastic Box Cutter Red, 12pk (16010)
- BESSEY 72 in Bar Clamp, Cast Iron Handle and 2 in Throat Depth (IBEAM72)
- BESSEY 24 in Bar Clamp, Composite Plastic Handle and 4 in Throat Depth (TG4.024+2K)
- BESSEY Clutch Style Set, Wood Handle and 2 1/2 in Throat Depth (GSCC4PK-C)
- BESSEY 12" Bar Clamp, 5-1/2" Throat Depth (TG5.512+2K)
- BESSEY 39-1/2" Bar Clamp, Wood Handle and 4 3/4 in Throat Depth (SLV100M)
- BESSEY Bar Clamp, Cast Iron Handle and 2 1/2 in Throat Depth (PC-34DR)
- BESSEY 3-1/8" Solid Surface Seaming Tool, Composite Handle and (PS130)
- Bessey Bar Clamps