Shop All Bar Clamps
Bessey
Trigger Clamp, Plastic Handle and 3 5/8 in Throat Depth
Mfr # EHKXL36
Zoro # G7782710
$46.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Plastic
- Throat Depth (In.) 3 5/8 in
- Bar Material Steel
- Throat Depth 3 3/4 in
- Function 1 Handed, Clamping or Spreading
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bessey
- MFR # EHKXL36
- Zoro # G7782710
- UPC # 091162002438
- Country of Origin China
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 3 5/8 in |
Throat Depth | 3 3/4 in |
Jaw Pad Height | 2 3/4 in |
Jaw Pad Width | 1 3/8 in |
Details
Handle Material | Plastic |
Bar Material | Steel |
Function | 1 Handed, Clamping or Spreading |
Capacity (In.) | 36 in |
Spreading Range (In.) | 36 |
Type | 1 Handed |
Characteristics | Ergonomic 1 Handed Trigger Clamp, No tools required to easily convert from clamping to spreading, push button jaw release. Soft-touch jaw pads eliminate marring of work, and they'reremovable too. Steel bar for the strength you expect from BESSEY. Ergonomically shaped composite handle with trigger makes iteasy to achieve maximum clamping force. |
Item | Trigger Clamp |
Spreading Capacity - Minimum | 7 1/2 in |
Clamping Force | 600 lb |
Jaw Pad Type | Soft-Touch Grooved |
Clamping Capacity | 36 in |
Tool Operation Type | One Handed |
Spreading Capacity - Maximum | 42 3/4 in |
Spreading Capacity Range | 7 1/2 in - 42 3/4 in |
Jaw Pad Style | Grooved |
Description
Trigger Clamp, Clamping Capacity 36 in, Throat Depth 3 3/4 in, Clamping Force 600 lb, Jaw Pad Type Soft-Touch Grooved, Jaw Pad Height 2 3/4 in, Jaw Pad Width 1 3/8 in, Spreading Capacity - Maximum 42 3/4 in, Spreading Capacity - Minimum 7 1/2 in, Bar Material Steel, Handle Material Plastic, Tool Operation Type One Handed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTHENBERGER Chain Pipe Wrench, 95 cm Overall Length (70244)
- C.K DextroVDE Screwdriver PZD1x80mm (T49143-1)
- WESTWARD Tool Pouch, Tool Pouch, Gold, Leather, 8 Pockets (6NE33)
- DRILL AMERICA #10 Cobalt Stubby Threaded Shank Drill Bit Overall Length 5/8 (TSD10ST)
- BESSEY 36 in Bar Clamp, Wood Handle and 3 1/2 in Throat Depth (DHBC-36)
- BESSEY 18 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth (SGL-18)
- BESSEY 12 Clutch Bar Clamp (GSCC2.512)
- BESSEY 16 in Bar Clamp, Composite Plastic Handle and 4 in Throat Depth (TG4.016+2K)
- BESSEY Clamp-On Vise Base 1 PR (TK-6)
- BESSEY Trigger Clamp, Plastic Handle and 1 5/8 in Throat Depth (EHKMICRO)
- BESSEY 79" Bar Clamp, Wood Handle and 4 3/4 in Throat Depth (SLV200M)
- Bessey Bar Clamps