Shop All Bar Clamps
Bessey
Trigger Clamp, Plastic Handle and 3 5/8 in Throat Depth
Mfr # EHKXL12
Zoro # G7782150
product price: $34.79
/ea
$34.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Plastic
- Throat Depth (In.) 3 5/8 in
- Bar Material Steel
- Throat Depth 3 3/4 in
- Capacity (In.) 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bessey
- MFR # EHKXL12
- Zoro # G7782150
- UPC # 091162002414
- Country of Origin China
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 3 5/8 in |
Throat Depth | 3 3/4 in |
Jaw Pad Height | 2 3/4 in |
Jaw Pad Width | 1 3/8 in |
Details
Handle Material | Plastic |
Bar Material | Steel |
Item | Trigger Clamp |
Capacity (In.) | 12 in |
Characteristics | Ergonomic 1 Handed Trigger Clamp, No tools required to easily convert from clamping to spreading, push button jaw release. Soft-touch jaw pads eliminate marring of work, and they'reremovable too. Steel bar for the strength you expect from BESSEY. Ergonomically shaped composite handle with trigger makes iteasy to achieve maximum clamping force. |
Spreading Range (In.) | 12 |
Function | 1 Handed, Clamping or Spreading |
Type | 1 Handed |
Spreading Capacity - Maximum | 19 1/4 in |
Clamping Capacity | 12 in |
Spreading Capacity Range | 7 1/2 in - 19 1/4 in |
Spreading Capacity - Minimum | 7 1/2 in |
Jaw Pad Style | Grooved |
Clamping Force | 600 lb |
Jaw Pad Type | Soft-Touch Grooved |
Tool Operation Type | One Handed |
Description
Trigger Clamp, Clamping Capacity 12 in, Throat Depth 3 3/4 in, Clamping Force 600 lb, Jaw Pad Type Soft-Touch Grooved, Jaw Pad Height 2 3/4 in, Jaw Pad Width 1 3/8 in, Spreading Capacity - Maximum 19 1/4 in, Spreading Capacity - Minimum 7 1/2 in, Bar Material Steel, Handle Material Plastic, Tool Operation Type One Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Insize Folding Magnifier w/ Illumination & 10X Magnification (7515-10)
- MAYHEW PUNCH PIN KNURLED 8 pc SET (MY62060)
- ZORO SELECT Drill Bushing, Type P, Drill Size 10.3mm (P4834KF)
- KLEIN TOOLS Bag/Tote, Tool Tote, Tan, Canvas, 0 Pockets (5156)
- BESSEY K-Body REVOlution (KRE) K Body Extender (KBX20)
- BESSEY 6 Clutch Bar Clamp (GSCC2.506)
- BESSEY Clutch Style Set, Wood Handle and 2 1/2 in Throat Depth (GSCC4PK-C)
- BESSEY 48 in Bar Clamp, Steel Handle and 7 in Throat Depth (4800S-48)
- BESSEY Bessey 013-GS30K Classix Standard Pad Sliding Bar Clamp; 12 in. (013-GS30K)
- BESSEY 118" Bar Clamp, Wood Handle and 5 1/2 in Throat Depth (GSV300M)
- AMERICAN CLAMPING 2-.50 In. Throat 6 In. Opening Light Duty Bar Clamp (ACTGJ2.5 06)
- Bessey Clamps