Shop All Bar Clamps
Bessey
Trigger Clamp, Plastic Handle and 3 5/8 in Throat Depth
Mfr # EHKXL06
Zoro # G7781414
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Plastic
- Throat Depth (In.) 3 5/8 in
- Type 1 Handed
- Bar Material Steel
- Function 1 Handed, Clamping or Spreading
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bessey
- MFR # EHKXL06
- Zoro # G7781414
- UPC # 091162002414
- Country of Origin China
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 3 5/8 in |
Throat Depth | 3 3/4 in |
Jaw Pad Width | 1 3/8 in |
Jaw Pad Height | 2 3/4 in |
Details
Handle Material | Plastic |
Type | 1 Handed |
Bar Material | Steel |
Function | 1 Handed, Clamping or Spreading |
Item | Trigger Clamp |
Spreading Range (In.) | 6 |
Capacity (In.) | 6 in |
Characteristics | Ergonomic 1 Handed Trigger Clamp, No tools required to easily convert from clamping to spreading, push button jaw release. Soft-touch jaw pads eliminate marring of work, and they'reremovable too. Steel bar for the strength you expect from BESSEY. Ergonomically shaped composite handle with trigger makes iteasy to achieve maximum clamping force. |
Tool Operation Type | One Handed |
Jaw Pad Type | Soft-Touch Grooved |
Jaw Pad Style | Grooved |
Clamping Capacity | 6 in |
Spreading Capacity Range | 7 1/2 in - 12 1/4 in |
Spreading Capacity - Minimum | 7 1/2 in |
Clamping Force | 600 lb |
Spreading Capacity - Maximum | 12 1/4 in |
Description
This BESSEY EHKXL06 Trigger Clamp is the perfect tool for clamping and spreading. The one handed operation allows you to hold and spread at the same time, saving you time and effort. With a steel bar, this trigger clamp can withstand up to 6 tons of pressure. It has a throat depth of 3 5/8 in., a capacity of 6 in., and a spreading range of 6 in.. The composite plastic handle offers both comfort and control while working with this trigger clamp. Equip yourself with the BESSEY EHKXL06 Trigger Clamp if you want a reliable tool that will not let you down.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEDY Tool Cabinet, 5 Drawer, Brown, 14 in W (185XB)
- MILWAUKEE TOOL 3/8 in. Drive 9 in. Ratchet (48-22-9038)
- WILTON Swivel Base Assembly (2904120)
- LYNDEX-NIKKEN Collet, ER20, 3/8in (E20-024)
- BESSEY 6 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth (SQ-4)
- BESSEY 6" Bar Clamp, Plastic Handle and 3 1/2 in Throat Depth (EZS15-8)
- BESSEY 24" Bar Clamp, Electro-Galvanized Sliding Pin T-Handle Handle and 4 in Throat Depth (CL24)
- BESSEY 12" Bar Clamp, Plastic Handle and 3 1/2 in Throat Depth (EZS30-8)
- BESSEY 12 in Bar Clamp, Steel Handle and 5 1/2 in Throat Depth (2400J-12)
- BESSEY 6" Parallel Clamp, Wood Handle and 3-1/8" Throat Depth (UK3.006)
- BESSEY Bar Clamp, Max Jaw Opening 16 in, Throat Depth 5 1/2 in, Steel Handle (GSM40)
- Bessey Clamps