Shop All Bar Clamps
Bessey
Trigger Clamp, Plastic Handle and 3 1/8 in Throat Depth
Mfr # EHKL36
Zoro # G7781828
product price: $32.69
/ea
$32.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Plastic
- Throat Depth (In.) 3 1/8 in
- Spreading Range (In.) 36
- Capacity (In.) 36 in
- Type 1 Handed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bessey
- MFR # EHKL36
- Zoro # G7781828
- UPC # 091162002407
- Country of Origin China
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 3 1/8 in |
Throat Depth | 3 1/4 in |
Jaw Pad Width | 1 3/8 in |
Jaw Pad Height | 1 3/4 in |
Details
Handle Material | Plastic |
Spreading Range (In.) | 36 |
Capacity (In.) | 36 in |
Item | Trigger Clamp |
Type | 1 Handed |
Characteristics | Ergonomic 1 Handed Trigger Clamp, No tools required to easily convert from clamping to spreading, push button jaw release. Soft-touch jaw pads eliminate marring of work, and they'reremovable too. Steel bar for the strength you expect from BESSEY. Ergonomically shaped composite handle with trigger makes iteasy to achieve maximum clamping force. |
Function | 1 Handed, Clamping or Spreading |
Bar Material | Steel |
Spreading Capacity - Minimum | 6 1/4 in |
Clamping Force | 300 lb |
Clamping Capacity | 36 in |
Spreading Capacity Range | 6 1/4 in - 41 1/2 in |
Spreading Capacity - Maximum | 41 1/2 in |
Jaw Pad Style | Grooved |
Tool Operation Type | One Handed |
Jaw Pad Type | Soft-Touch Grooved |
Description
Trigger Clamp, Clamping Capacity 36 in, Throat Depth 3 1/4 in, Clamping Force 300 lb, Jaw Pad Type Soft-Touch Grooved, Jaw Pad Height 1 3/4 in, Jaw Pad Width 1 3/8 in, Spreading Capacity - Maximum 41 1/2 in, Spreading Capacity - Minimum 6 1/4 in, Bar Material Steel, Handle Material Plastic, Tool Operation Type One Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8 in Drive IMPACT SOCKET SET, Metric, SAE, 43 pc. pcs (49-66-7009)
- CRESCENT 4" Mini Dipped Handle End Nipper Pliers (4MECNDG)
- NUMAX S2-118G2 Pneumatic 2-in-1 18-Gauge 2" Brad Nailer and Stapler (S2-118G2)
- EVOLUTION 7/16" Diameter X 2" Depth Annular HSS Cutter, Pilot Pin Included (CC437L)
- BESSEY 18 in Bar Clamp, Steel Handle and 7 in Throat Depth (4800S-18)
- BESSEY 36" Woodworking Clamp, Wood Handle and 3-1/2" Throat Depth (GSCC3.536+2K)
- BESSEY 24 in Bar Clamp, Composite Plastic Handle and 2 1/2 in Throat Depth (TGJ2.524+2K)
- BESSEY 36" Bar Clamp, Plastic Handle and 3 1/2 in Throat Depth (EZS90-8)
- BESSEY Bessey 24in. Clutch Bar Clamp GSCC2.524 (GSCC2.524)
- BESSEY 12" Bar Clamp, Plastic Handle and 3 1/2 in Throat Depth (EZS30-8)
- PANDUIT Grounding Clamp, Water Pipe, 10-2 AWG (GPC2-1-Q)
- Bessey Bar Clamps