Shop All Bar Clamps
Bessey
Trigger Clamp, Plastic Handle and 3 1/8 in Throat Depth
Mfr # EHKL18
Zoro # G7781618
product price: $27.55
/ea
$27.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Plastic
- Throat Depth (In.) 3 1/8 in
- Capacity (In.) 18 in
- Function 1 Handed, Clamping or Spreading
- Bar Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bessey
- MFR # EHKL18
- Zoro # G7781618
- UPC # 091162002520
- Country of Origin China
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 3 1/8 in |
Throat Depth | 3 1/4 in |
Jaw Pad Width | 1 3/8 in |
Jaw Pad Height | 1 3/4 in |
Details
Handle Material | Plastic |
Capacity (In.) | 18 in |
Item | Trigger Clamp |
Function | 1 Handed, Clamping or Spreading |
Bar Material | Steel |
Spreading Range (In.) | 18 |
Characteristics | Ergonomic 1 Handed Trigger Clamp, No tools required to easily convert from clamping to spreading, push button jaw release. Soft-touch jaw pads eliminate marring of work, and they'reremovable too. Steel bar for the strength you expect from BESSEY. Ergonomically shaped composite handle with trigger makes iteasy to achieve maximum clamping force. |
Type | 1 Handed |
Clamping Capacity | 18 in |
Spreading Capacity Range | 6 1/4 in - 23 1/2 in |
Tool Operation Type | One Handed |
Jaw Pad Type | Soft-Touch Grooved |
Clamping Force | 300 lb |
Jaw Pad Style | Grooved |
Spreading Capacity - Minimum | 6 1/4 in |
Spreading Capacity - Maximum | 23 1/2 in |
Description
If you are looking for a clamping tool that is versatile and efficient, the Bessey EHKL18 Trigger Clamp is just what you need. This steel bar clamp has a 1 handed function, allowing you to both clamp and spread objects easily. The composite plastic handle provides comfort when using this clamp. With a throat depth of 3 1/8 in., it can be used on materials up to 18 in. wide. You can adjust the bar by spreading or narrowing it with one hand, making it easy to work with different types of materials. The Bessey EHKL18 Trigger Clamp is designed for maximum efficiency and ease of use - two qualities that will make your next project run smoothly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRKA Hand Sanding Block, 2.5"x5"x.625", PK2 (121-002)
- VEGA Slotted Bit Finder 8 (8-10) x 3-3/4 (BF8)
- MAYHEW PIN PUNCH SET SAE 12PC (MY62078)
- MILWAUKEE TOOL 1/2" Keyed Chuck (48-66-1381)
- BESSEY 24", 50" Framing Clamp Kit, 3-3/4" Throat Depth (KREK2450)
- BESSEY 12" Welding Clamp, Steel Handle and 5-1/2" Throat Depth (GSH30)
- BESSEY 24", 40" Framing Clamp Kit, 3-3/4" Throat Depth (KREK2440)
- BESSEY 18 in Bar Clamp, Plastic, Steel Handle and 4 3/4 in Throat Depth (1800-S18)
- BESSEY 4 in Bar Clamp, Tempered Drop-Forged Steel Handle and 3 1/8 in Throat Depth (GS12-8K)
- BESSEY 24 in Bar Clamp, Wood Handle and 2 1/2 in Throat Depth (GSCC2.524)
- ANVIL 212 10 GAL STL MED PIPE CLAMP (0500345145)
- Bessey Clamps