Shop All Bar Clamps
Bessey
Trigger Clamp, Plastic Handle and 1 5/8 in Throat Depth
Mfr # EHKMICRO
Zoro # G7781423
product price: $5.95
/ea
$5.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Plastic
- Throat Depth (In.) 1 5/8 in
- Capacity (In.) 4 1/2 in
- Bar Material Steel
- Spreading Range (In.) 4-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bessey
- MFR # EHKMICRO
- Zoro # G7781423
- UPC # 091162002346
- Country of Origin China
- Category Bar Clamps
Dimensions
Throat Depth (In.) | 1 5/8 in |
Throat Depth | 1 3/4 in |
Jaw Pad Width | 5/8 in |
Jaw Pad Height | 7/8 in |
Details
Handle Material | Plastic |
Capacity (In.) | 4 1/2 in |
Bar Material | Steel |
Spreading Range (In.) | 4-1/2 |
Type | 1 Handed |
Function | 1 Handed, Clamping or Spreading |
Characteristics | Ergonomic 1 Handed Trigger Clamp, No tools required to easily convert from clamping to spreading, push button jaw release. Soft-touch jaw pads eliminate marring of work, and they'reremovable too. Steel bar for the strength you expect from BESSEY. Ergonomically shaped composite handle with trigger makes iteasy to achieve maximum clamping force. |
Item | Trigger Clamp |
Jaw Pad Type | Soft-Touch Grooved |
Jaw Pad Style | Grooved |
Clamping Capacity | 5 in |
Clamping Force | 40 lb |
Spreading Capacity Range | 3 in - 7 3/8 in |
Spreading Capacity - Maximum | 7 3/8 in |
Tool Operation Type | One Handed |
Spreading Capacity - Minimum | 3 in |
Description
If you are looking for a trigger clamp that is lightweight and easy to use, the Bessey EHKMICRO Trigger Clamp Composite Plastic Handle is the tool for you. The 1 handed design allows you to work with one hand while holding material in place with the other. With its composite plastic handle, this trigger clamp is comfortable to hold and grip. It has a steel bar which makes it sturdy and durable. This trigger clamp also features a throat depth of 1 5/8 in., giving it more gripping power than other clamps of its size. The Bessey EHKMICRO Trigger Clamp Composite Plastic Handle will help you get your job done faster and easier.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle Size: 2, , M06, Plastic, Black RAL 7021, Comp: Steel (K0269.2061)
- PROTO Black Chrome Combo Non-Reverse Ratcheting Wrench 15/16"-Spline (JSCR30)
- WILLIAMS 1/2" Drive, 11/16" SAE Socket, 6 Points (ST-622)
- TEKTON 3/8 Inch Drive x 13 mm 6-Point Impact Socket (SID12113)
- BESSEY 12 in Bar Clamp, Steel Handle and 4 3/4 in Throat Depth (SGL-12)
- BESSEY 16" Bar Clamp, Wood Handle and 7" Throat Depth (TC7.016)
- BESSEY 18" Bar Clamp, Plastic Handle and 3 1/2 in Throat Depth (EZS45-8)
- BESSEY 8 in Bar Clamp, Forged Steel Handle and 4 in Throat Depth (660-S8)
- BESSEY 24 in Bar Clamp, Steel Handle and 7 in Throat Depth (4800S-24)
- BESSEY 12" Bar Clamp, 4-1/2" Throat Depth (TG4.512+2K)
- BESSEY 8 in Bar Clamp, Wood Handle and 2 in Throat Depth (LMU2.008)
- Bessey Bar Clamps