Shop All Locking Clamps
Bessey
Toggle Clamp, Vertical, 450 lb, 9/16 in
Mfr # STC-IHH15
Zoro # G5150205
product price: $30.19
/ea
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 7.13 in
- Size 3/8"
- Material Nickel Plated Steel
- Features Auto-Adjusts To Variations in Work Piece Height From 0-10 Mm (Approx 3/8 in); Holding Capacity up to 450 lbs. (Nominal); Integrated Pressure Screw Allows Clamping Force Adjustment From 25-250 lbs
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bessey
- MFR # STC-IHH15
- Zoro # G5150205
- UPC # 091162140062
- Country of Origin China
- Category Locking Clamps
Dimensions
Overall Length | 7.13 in |
Size | 3/8" |
Dia. (In.) | 0.5625 in |
Overall Height (In.) | 1.25 in |
Thread Size | M5 |
Overall Length (In.) | 6.8438 in |
Height Under Arm (In.) | 0.5 in |
Height Under Arm | 0.5 in |
Fastener Thread Size | M5 |
Spindle Thread Size | M5 |
Overall Depth | 1.25 in |
Description
Straight Line Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Includes Locking Handle No, Holding Capacity - Maximum 450 lbf, Plunger Thread M8, Includes Spindle Yes, Application Automated Adjustable Clamping Force 25-250 lb, Accommodates Workpiece Variation Yes, Arm Length Not Applicable, Clamping Force 250 lb, Fastener Thread Size M5, Handle Material Plastic, Height Under Arm 0.5 in, Includes Removable Plastic Pressure Pad Cover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DE-STA-CO Toggle Clamp, Horiz, SS, 1.95 In, 6.56 In (217-USS)
- TOOLPRO Foot Plate for ToolPro stilts (TPS9)
- MILWAUKEE TOOL Lockbolt Tool and Battery, 18V (2661-20, 48-11-1850)
- BOSCH Shear Replacement Blade, Center (3608635000)
- BESSEY Sliding Arm Locking Clamp, 8", 4" Cap. (SG4)
- BESSEY 90 DEG Corner Clamp (WS-1)
- BESSEY Sliding Arm Locking Clamp, 10", 8" Cap. (SG8)
- BESSEY Hold Down Clamp, Table Fixture, 8 In X, FC248 (FC24-8)
- BESSEY Sliding Arm Locking Clamp, 11", 4-1/2"Cap. (SG5-DR)
- IRWIN Locking C-Clamp Replacement Spring, 6" (4052ZR)
- PRO-GRADE TOOLS C-Clamp, 4x3" (59136)
- Bessey Clamps