Shop All Toggle & Latch Clamps
Bessey
Toggle Clamp, Horizontal, 700 lbs, 2 In
Mfr # STC-HH50
Zoro # G4407392
product price: $27.45
/ea
$27.45
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Holding Capacity (Lb.) 700 lb
- Overall Height (In.) 2 in
- Body Material Alloy Steel
- Overall Length (In.) 8.25 in
- Height Under Arm (In.) 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bessey
- MFR # STC-HH50
- Zoro # G4407392
- UPC # 788502200936
- Country of Origin China
- Category Toggle & Latch Clamps
Dimensions
Overall Height (In.) | 2 in |
Overall Length (In.) | 8.25 in |
Height Under Arm (In.) | 0.75 in |
Dia. (In.) | 0.875 in |
Thread Size | M8 |
Max Height Under Arm | 1 - 1.5" |
Max Arm Length | Greater than 3" |
Height Under Arm | 1.06 in |
Overall Depth | 2 in |
Arm Length | 3.03 in |
Overall Length | 8.25 in |
Description
Auto-Adjust Toggle Clamp, Base Mounting Style Flange, Handle Orientation Horizontal, Holding Capacity - Maximum 700 lbf, Arm Style U-Bar, Tip Material Polyethylene, Clamp Arm Opening Angle 180 Degrees , Arm Length 3.03 in, Height Under Arm 1.06 in, Includes Locking Handle No, Accommodates Workpiece Variation Yes, Body Material Alloy Steel, Includes Non-Marring, Plastic Pressure Pad Cover, Removable, Overall Depth 2 in, Overall Length 8.25 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLFA 2-Point Utility Blade, W, PK10 (SKB-2/10B)
- HYDE TOOLS KNIFE 1 1/2 SILVER STIFF PUTTY (06151)
- GENERAL TOOLS Digital Protractor, SS, 6 In, 0 to 180 deg (1702)
- GEARWRENCH 3/8" Drive Locking Impact Extension 3" (84432N)
- BESSEY Horiz Toggle Clamp, 450 lb, 3/4 in (STC-HH20)
- BESSEY Toggle Clamp, Vertical, Angle, 450lb, 9/16in (STC-IHA15)
- BESSEY Auto-Adjust Toggle Clamp, 700 lb. Cap. (STC-VH50)
- BESSEY Toggle Clamp, Horizontal, 700 lbs, 2-3/8 In (STC-HH70)
- BESSEY Set, Clutch Style Bar Clamps 2 X 6 In, 2, GSCC4PK (GSCC4PK)
- BESSEY Tgrc Style Clamp, 39 In Capacity, 55 In Tgrc100S14 (TGRC100S14)
- J.W. WINCO JW Winco GN833 50ENEL Toggle Latch (50ENEL)
- Bessey Toggle & Latch Clamps