Shop All Welding Accessories
Bessey
Table Clamp, T Handle, 4 in. D
Mfr # TW16-20-10K
Zoro # G0332090
product price: $40.49
/ea
$40.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 0.625 in
- For Use With 16mm Matrix Welding Tables
- Includes T-Bar
- Depth 4 in
- Number of Surfaces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bessey
- MFR # TW16-20-10K
- Zoro # G0332090
- UPC # 788502202749
- Country of Origin Germany
- Category Welding Accessories
Dimensions
Diameter | 0.625 in |
Depth | 4 in |
Throat Depth | 4 in |
Outside Diameter | 0.6 in |
Compatible Table Hole Size | 5/8 in |
Details
Item | Table Clamp |
For Use With | 16mm Matrix Welding Tables |
Includes | T-Bar |
Number of Surfaces | 1 |
Features | Fixed Throat Depth, Sliding Arm, Tempered Profile |
Standards | ACME |
Product Type | Welding Table Clamp |
Maximum Jaw Opening | 8 in |
Process | Clamping |
Compatible With | Welding Table |
Holding Capacity | 650 lb |
Description
Table Clamp, Compatible Table Hole Size 5/8 in, Compatible With Welding Table, Features Fixed Throat Depth, Sliding Arm, Tempered Profile, Holding Capacity 650 lb, Includes T-Bar, Maximum Jaw Opening 8 in, Outside Diameter 0.6 in, Product Type Welding Table Clamp, Throat Depth 4 in, Process Clamping, Standards ACME
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swirl Ring, 40, 50, 60A (KP2844-14)
- RADNOR Contact Tip, 0.035, Tweco, Standard, PK25 (RAD64002754)
- VICTOR Cutting Tip, 1 Series, 6 Tip Size (0333-0268)
- HARRIS Rivet Washing Tip (6290-8NFW)
- BESSEY Clamp, welding, F-style, heavy duty pad, 16 In. x 5.5 In., 2660 lb (SQ-16)
- BESSEY Ground Clamp, 55/64in.H (CP-F)
- BESSEY Table Clamp, 12.75" L, 6.50" W, 12.75" H (EZR-SET)
- BESSEY Table Clamp, Axis Clamp, 1-3/16 in. D (TWV16-20-15K)
- BESSEY Table Clamp, 5000 lb., 1-1/8in. dia. (TW28-30-14H)
- BESSEY Table Clamp Accessory, Auto-Adjust Plate (TW16A-STC)
- FORNEY Cylinder to Regulator Adapter, CGA-520 to CGA-510 (87805)
- Bessey Welding Accessories