Shop All Welding Accessories
Bessey
Table Clamp Accessory, Pivot Support Pad
Mfr # TW16VAD
Zoro # G0332048
product price: $32.39
/ea
$32.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 0.625 in
- For Use With 16mm Matrix Welding Tables
- Includes (2) Vario Table Clamping Attachment
- Features Angle Infinitely Adjustable from 60 Degrees Internal to 60 Degrees External, Adapted to Round, Oval and Square Workpieces
- Number of Surfaces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bessey
- MFR # TW16VAD
- Zoro # G0332048
- UPC # 788502202794
- Country of Origin Germany
- Category Welding Accessories
Dimensions
Diameter | 0.625 in |
Compatible Table Hole Size | 5/8 in |
Outside Diameter | 0.6 in |
Details
Item | Table Clamp Accessory |
For Use With | 16mm Matrix Welding Tables |
Includes | (2) Vario Table Clamping Attachment |
Features | Angle Infinitely Adjustable from 60 Degrees Internal to 60 Degrees External, Adapted to Round, Oval and Square Workpieces |
Number of Surfaces | 1 |
Maximum Jaw Opening | 1 7/8 in |
Compatible With | Welding Table |
Product Type | Vario Table Clamping Attachments |
Description
Table Clamp Accessory, Compatible Table Hole Size 5/8 in, Compatible With Welding Table, Features Angle Infinitely Adjustable from 60 Degrees Internal to 60 Degrees External, Adapted to Round, Oval and Square Workpieces, Includes (2) Vario Table Clamping Attachment, Maximum Jaw Opening 1 7/8 in, Outside Diameter 0.6 in, Product Type Vario Table Clamping Attachments
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC MIG Welding Wire, 4043, .045, Spool (ED030310)
- WESTWARD 12" Stick Electrode 3/32" Dia., AWS E309L-16, 10 lb. (E309L-332-10)
- MILLER ELECTRIC Stick Welder, Maxstar 161 S Series, 240 (907709)
- WELLER Corded Soldering Iron Kit 40 W (SP40NKUS)
- BESSEY Table Clamp, 4500 lb., 16-59/64in.D (TW28-30-12K)
- BESSEY Ground Clamp, 55/64in.H (CP-F)
- BESSEY Table Clamp, 6500 lb., 1-47/64in.H (TWM28-30-12)
- BESSEY Table Clamp, 5000 lb., 1-1/8in. dia. (TW28-30-14H)
- BESSEY Magnetic Square, 48.5 lb. (WMS-3)
- BESSEY Table Clamp, Ratcheting Lever, 2-3/8 in. D (TWV16-20-15H)
- CASTOLIN EUTECTIC CORRESIST PURE ZINC POWDER OTHER WELDING PARTS AND ACCESSORY (29230)
- Bessey Welding Accessories