Shop All Welding Accessories
Bessey
Table Clamp, 5500 lb., 16-59/64in.H
Mfr # TWV28-30-17-2K
Zoro # G8957907
product price: $64.79
/ea
$64.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Diameter 1.125 in
- Work Surface Pattern Precision 5/8 in Hole in 2 in Grid Pattern
- For Use With 28mm Matrix Welding Tables
- Load Capacity 5,500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bessey
- MFR # TWV28-30-17-2K
- Zoro # G8957907
- UPC # 788502202176
- Country of Origin Germany
- Category Welding Accessories
Dimensions
Diameter | 1.125 in |
Overall Height | 16.9 in |
Width | 1.656 in |
Overall Width | 1.7 in |
Overall Depth | 16.9 in |
Height | 16.921 in |
Thread Size | 1-1/8" |
Depth | 16.921 in |
Compatible Table Hole Size | 1 1/8 in |
Throat Depth | 1 5/8 in |
Outside Diameter | 1.1 in |
Description
Table Clamp, Compatible Table Hole Size 1 1/8 in, Compatible With Welding Table, Features Sliding Arm, Tempered Profile, Variable Throat Depth, Holding Capacity 1,100 lb, Includes (2) Composite Handle, Maximum Jaw Opening 12 in, Outside Diameter 1.1 in, Overall Depth 16.9 in, Overall Height 16.9 in, Overall Width 1.7 in, Product Type Welding Table Clamp, Thread Size 1-1/8 In., Throat Depth 1 5/8 in, Work Surface Pattern Precision 5/8 in Hole in 2 in Grid Pattern, Material Steel, Process Clamping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMAL DYNAMICS Plasma Torch, 100A/75deg Torch/Lead, 20 ft (7-5206)
- UNIWELD WELDING HANDLE ADAPTOR inAin CONNECTION (F29L)
- POWERWELD Gold Polycarbonate Filter Plate, 4-1/2" x 5-1/4", Shade #11 (MP4GO11)
- AMERICAN TORCH TIP Nozzle, For Hypertherm(R) PMAX65/85, PK5 (220819ATTC)
- BESSEY Table Clamp, Ratcheting Lever, 2-3/8 in. D (TWV16-20-15H)
- BESSEY Table Clamp, 5500 lb.2-9/16in.W (TWV28-30-17K)
- BESSEY Table Clamp, Axis Clamp, 1-3/16 in. D (TWV16-20-15K)
- BESSEY Table Clamp, Straight Handle, 4 in. D (TW16-20-10-2K)
- BESSEY Table Clamp Accessory, Auto-Adjust Plate (TW16A-STC)
- BESSEY Table Clamp, 4500 lb., 16-59/64in.D (TW28-30-12K)
- ARCAIR Valve Assembly, Air Carbon Arc Gouging (94104023)
- Bessey Welding Accessories