Shop All Welding Accessories
Bessey
Table Clamp, 5500 lb., 16-59/64in.D
Mfr # TWV28-30-17H
Zoro # G8957925
product price: $81.65
/ea
Free Shipping & Returns
$81.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Diameter 1.125 in
- Work Surface Pattern Precision 5/8 in Hole in 2 in Grid Pattern
- For Use With 28mm Matrix Welding Tables
- Load Capacity 5,500 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bessey
- MFR # TWV28-30-17H
- Zoro # G8957925
- UPC # 788502202190
- Country of Origin Germany
- Category Welding Accessories
Dimensions
Diameter | 1.125 in |
Overall Height | 16.9 in |
Width | 2.562 in |
Overall Width | 2.6 in |
Overall Depth | 16.9 in |
Thread Size | 1-1/8" |
Height | 16.921 in |
Depth | 16.921 in |
Compatible Table Hole Size | 1 1/8 in |
Throat Depth | 4 3/8 in |
Outside Diameter | 1.1 in |
Description
Table Clamp, Compatible Table Hole Size 1 1/8 in, Compatible With Welding Table, Features Sliding Arm, Tempered Profile, Variable Throat Depth, Holding Capacity 1,100 lb, Includes Lever Handle, Maximum Jaw Opening 12 in, Outside Diameter 1.1 in, Overall Depth 16.9 in, Overall Height 16.9 in, Overall Width 2.6 in, Product Type Welding Table Clamp, Thread Size 1-1/8 In., Throat Depth 4 3/8 in, Work Surface Pattern Precision 5/8 in Hole in 2 in Grid Pattern, Material Steel, Process Clamping
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOT MAX 18 PSI Fixed Propane Regulator, 1/4" NPT In/Out (24202)
- HAKKO Soldering Tip, Chisel, 0.8mm x 9.5mm (T15-D08)
- STAR TECH WELD Mig Shock Washer Insulators 169730 for Miller Welding Gun M25, M40, 5PK (169-730)
- MILLER ELECTRIC Standard Tip, 50 AMP, For ICE 50C/CM, PK5 (177890)
- BESSEY Table Clamp, 5000 lb.1-37/64in.W (TW28-30-14K)
- BESSEY Ground Clamp, 55/64in.H (CP-F)
- BESSEY Table Clamp, 6500 lb., 1-47/64in.H (TWM28-30-12)
- BESSEY Table Clamp, 4500 lb., 16-59/64in.D (TW28-30-12K)
- BESSEY Table Clamp, 5500 lb.2-9/16in.W (TWV28-30-17K)
- BESSEY Table Clamp, 4500 lb., 16-59/64in.H (TW28-30-12-2K)
- LINCOLN ELECTRIC LINCOLN KP3141-1 MIG Lt Duty Gas Diff (KP3141-1)
- Bessey Welding Accessories