Shop All Welding Accessories
Bessey
Table Clamp, 5000 lb., 1-1/8in. dia.
Mfr # TW28-30-14H
Zoro # G8957986
$72.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1.125 in
- Work Surface Pattern Precision 5/8 in Hole in 2 in Grid Pattern
- For Use With 28mm Matrix Welding Tables
- Load Capacity 5,000 lb
- Overall Height 16.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bessey
- MFR # TW28-30-14H
- Zoro # G8957986
- UPC # 788502202169
- Country of Origin Germany
- Category Welding Accessories
Dimensions
Diameter | 1.125 in |
Overall Height | 16.9 in |
Width | 1.578 in |
Overall Width | 1.6 in |
Overall Depth | 16.9 in |
Depth | 16.921 in |
Thread Size | 1-1/8" |
Height | 16.921 in |
Outside Diameter | 1.1 in |
Compatible Table Hole Size | 1 1/8 in |
Throat Depth | 5 1/2 in |
Details
Item | Table Clamp |
Work Surface Pattern | Precision 5/8 in Hole in 2 in Grid Pattern |
For Use With | 28mm Matrix Welding Tables |
Load Capacity | 5,000 lb |
Includes | Lever Handle |
Number of Surfaces | 1 |
Features | Fixed Throat Depth, Sliding Arm, Tempered Profile |
Standards | ACME |
Process | Clamping |
Maximum Jaw Opening | 12 in |
Holding Capacity | 1,100 lb |
Product Type | Welding Table Clamp |
Compatible With | Welding Table |
Description
Table Clamp, Compatible Table Hole Size 1 1/8 in, Compatible With Welding Table, Features Fixed Throat Depth, Sliding Arm, Tempered Profile, Holding Capacity 1,100 lb, Includes Lever Handle, Maximum Jaw Opening 12 in, Outside Diameter 1.1 in, Overall Depth 16.9 in, Overall Height 16.9 in, Overall Width 1.6 in, Product Type Welding Table Clamp, Thread Size 1-1/8 In., Throat Depth 5 1/2 in, Work Surface Pattern Precision 5/8 in Hole in 2 in Grid Pattern, Process Clamping, Standards ACME
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD MIG Wire, Mild Steel, ER70S-6, .045" x 44 lb (70S604544)
- BLUE DEMON Aluminum, TIG Weld Rod, 3/32x36", 1lb. Tube (ER4043-094-01T)
- KING TOOL Flat Metal Soapstone Holder (KFHC-00)
- TREGASKISS Threaded Contact Tip, Wire Size 0.045", Standard Duty, TOUGH LOCK Series (403-14-45)
- BESSEY Clamp, welding, F-style, heavy duty pad, 16 In. x 5.5 In., 2660 lb (SQ-16)
- BESSEY Ground Clamp, 55/64in.H (CP-F)
- BESSEY Table Clamp, Ratcheting Lever, 4 in. D (TW16-20-10H)
- BESSEY Table Clamp, Axis Clamp, 1-3/16 in. D (TWV16-20-15K)
- BESSEY Table Clamp, 5000 lb.1-11/16in.W (TW28-30-14-2K)
- BESSEY Table Clamp, 6500 lb., 1-47/64in.H (TWM28-30-12)
- BESSEY Double Magnetic Square, 2x48.5 lb. (WMS-4)
- Bessey Welding Accessories