Shop All Welding Accessories
Bessey
Table Clamp, 2-5/32in.D, 1-1/8in dia.
Mfr # TWVAD
Zoro # G8958022
original price:
$35.84
29% off
new price: $25.29
/ea
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1.125 in
- Work Surface Pattern Precision 5/8 in Hole in 2 in Grid Pattern
- For Use With 28mm Matrix Welding Tables
- Overall Height 2.2 in
- Width 1.968 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bessey
- MFR # TWVAD
- Zoro # G8958022
- UPC # 788502202213
- Country of Origin Germany
- Category Welding Accessories
Dimensions
Diameter | 1.125 in |
Overall Height | 2.2 in |
Width | 1.968 in |
Overall Width | 2 in |
Overall Depth | 2.2 in |
Depth | 2.156 in |
Height | 2.156 in |
Thread Size | 1-1/8" |
Outside Diameter | 1.1 in |
Details
Item | Table Clamp |
Work Surface Pattern | Precision 5/8 in Hole in 2 in Grid Pattern |
For Use With | 28mm Matrix Welding Tables |
Includes | (2) Vario Table Clamping Attachment |
Number of Surfaces | 1 |
Features | Angle Infinitely Adjustable from 60 Degrees Internal to 60 Degrees External, Adapted to Round, Oval and Square Workpieces |
Maximum Jaw Opening | 1 7/8 in |
Product Type | Vario Table Clamping Attachments |
Compatible With | Welding Table |
Description
Table Clamp, Compatible With Welding Table, Features Angle Infinitely Adjustable from 60 Degrees Internal to 60 Degrees External, Adapted to Round, Oval and Square Workpieces, Includes (2) Vario Table Clamping Attachment, Maximum Jaw Opening 1 7/8 in, Outside Diameter 1.1 in, Overall Depth 2.2 in, Overall Height 2.2 in, Overall Width 2 in, Product Type Vario Table Clamping Attachments, Thread Size 1-1/8 In., Work Surface Pattern Precision 5/8 in Hole in 2 in Grid Pattern
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHSPRAY Pro Wick Blue #4 Braid - AS (1811-5F)
- LINCOLN ELECTRIC Cable Plug, 350A, Male, 1/0-2/0 (K852-70)
- BERNARD MIG Welding Gun, 300 A, 15 Ft. L, Lincoln (Q3015TE8ELC)
- DAYTON Industrial Air Cleaner, 1100/900/680 CFM (2HNT3)
- BESSEY Table Clamp, Pivot Lock Clamp, 1-3/16 in.D (TWV16-20-15-2K)
- BESSEY Table Clamp, 5500 lb.2-9/16in.W (TWV28-30-17K)
- BESSEY Table Clamp, 4500 lb., 16-59/64in.H (TW28-30-12-2K)
- BESSEY Table Clamp, Axis Clamp, 1-3/16 in. D (TWV16-20-15K)
- BESSEY Table Clamp, 5500 lb., 16-59/64in.H (TWV28-30-17-2K)
- BESSEY Table Clamp, 12.75" L, 6.50" W, 12.75" H (EZR-SET)
- FORNEY Plasma Cutter 20A (251)
- Bessey Welding Accessories