Shop All Welding Accessories
Bessey
Table Clamp, 2-21/32in.H, 1/18in dia.
Mfr # TW28VAD
Zoro # G8958013
product price: $31.89
/ea
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1.125 in
- Work Surface Pattern Precision 5/8 in Hole in 2 in Grid Pattern
- For Use With 28mm Matrix Welding Tables
- Overall Height 2.7 in
- Width 0.937 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bessey
- MFR # TW28VAD
- Zoro # G8958013
- UPC # 788502202206
- Country of Origin Germany
- Category Welding Accessories
Dimensions
Diameter | 1.125 in |
Overall Height | 2.7 in |
Width | 0.937 in |
Overall Width | 0.9 in |
Overall Depth | 2.7 in |
Height | 2.656 in |
Thread Size | 1-1/8" |
Depth | 2.671 in |
Outside Diameter | 1.1 in |
Compatible Table Hole Size | 1 1/8 in |
Details
Item | Table Clamp |
Work Surface Pattern | Precision 5/8 in Hole in 2 in Grid Pattern |
For Use With | 28mm Matrix Welding Tables |
Includes | (2) Vario Table Clamping Attachment |
Number of Surfaces | 1 |
Features | Angle Infinitely Adjustable from 60 Degrees Internal to 60 Degrees External, Adapted to Round, Oval and Square Workpieces |
Product Type | Vario Table Clamping Attachments |
Compatible With | Welding Table |
Maximum Jaw Opening | 1 7/8 in |
Description
Table Clamp, Compatible Table Hole Size 1 1/8 in, Compatible With Welding Table, Features Angle Infinitely Adjustable from 60 Degrees Internal to 60 Degrees External, Adapted to Round, Oval and Square Workpieces, Includes (2) Vario Table Clamping Attachment, Maximum Jaw Opening 1 7/8 in, Outside Diameter 1.1 in, Overall Depth 2.7 in, Overall Height 2.7 in, Overall Width 0.9 in, Product Type Vario Table Clamping Attachments, Thread Size 1-1/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Liner, 25 ft. (229891)
- BLUE DEMON Carbon Steel, Electrode, 1/8"x14", 50lb. (E6013-125-50)
- BLUE DEMON Oxy-Acetylene, Gas Weld Rod, 1/8"X36", 1lb (RG45-125-01T)
- WESTERN ENTERPRISES Western Enterprises 312-B-50 We B-50 Adaptor (312-B-50)
- BESSEY Table Clamp, Ratcheting Lever, 4 in. D (TW16-20-10H)
- BESSEY Table Clamp Accessory, Auto-Adjust Plate (TW16A-STC)
- BESSEY Table Clamp, 5000 lb.1-37/64in.W (TW28-30-14K)
- BESSEY Table Clamp, 5000 lb., 1-1/8in. dia. (TW28-30-14H)
- BESSEY Table Clamp, T Handle, 4 in. D (TW16-20-10K)
- BESSEY Table Clamp, 4500 lb., 16-59/64in.H (TW28-30-12-2K)
- FRY TECHNOLOGIES COOKSON ELECT 4 In 1 Copper Pipe Cleaning Tool (AM51041)
- Bessey Welding Accessories