Shop All Indicator Holders, Bases, and Stands
Bessey
Strap Clamp, Polyester, 7-1/2 in. L
Mfr # VAS-23+2K-CB
Zoro # G1992728
product price: $25.59
/ea
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 7 1/2 in
- Frame Material Glass Filled Nylon
- Application Clamping and Compressing Irregularly Shaped Objects
- Band Material Polyester
- Features (4) Corner Clips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bessey
- MFR # VAS-23+2K-CB
- Zoro # G1992728
- UPC # 091162001554
- Country of Origin China
- Category Indicator Holders, Bases, and Stands
Dimensions
Overall Length (In.) | 7 1/2 in |
Band Length (Ft.) | 23 |
Band Width (In.) | 1 in |
Jaw Width (In.) | 1 in |
Overall Length | 7 1/2 in |
Band Length | 23 ft |
Band Width | 1 in |
Details
Item | Strap Clamp |
Frame Material | Glass Filled Nylon |
Application | Clamping and Compressing Irregularly Shaped Objects |
Band Material | Polyester |
Features | (4) Corner Clips |
Handle Type | Ergonomic |
Number of Jaws | 4 |
Type | Variable Angle |
Includes | (4) Pivoting Vario Corners |
Corner Clip Angle - Minimum | 60 Degrees |
Corner Clip Angle - Maximum | 180 Degrees |
Handle Material | Composite |
Description
The Bessey VAS-23+2K Strap Clamp is the ideal tool for clamping and compressing irregularly shaped objects. With a band width of 1 in., this strap clamp has an overall length of 7 1/2 in. It features four corner clips, which provide better stability on your work surface. The band material is polyester and the band length is 23 ft. The Bessey Variable Angle Strap Clamp is a high quality product that will get the job done.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Square End Mill, Carbide (I3S0500T100R)
- RIDGID Funnel Auger, 4 In., Steel (T-6)
- IGAGING Digital Bluetooth Indicator, 0-0.5"/0-12.7mm Range - 35-700-B10 (35-700-B10)
- WESTWARD Wrench, Combination/Stubby, Metric, 18mm (54PP31)
- BESSEY Strap Clamp Corner Clips, PK6 (VAC-6)
- HHIP 132 lbs Pull Heavy-Duty Universal Magnetic Base (4401-0536)
- HHIP 2 Piece 0.03" Test Indicator W/.0005" Resolution & Indicator Holder (4400-0013)
- BIG HORN Aluminum Body Dual Marker Holder for Carpenters Pencil/Lumber Crayon - DISPLAY PACK (19857)
- STARRETT Mini-Magnetic Tool Holder (661)
- STARRETT Universal Snug, 5/16, 3/8 In (57S)
- AMPG Depth Base, 4-6" Caliper, T Style (Z9223)
- Bessey Indicators, Indicator Holders & Accessories