Shop All Indicator Holders, Bases, and Stands
Bessey
Strap Clamp Corner Clips, PK6
Mfr # VAC-6
Zoro # G0928234
product price: $16.59
/pk 6, $2.77/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Width (In.) 8-7/64
- Application Corner Clips
- Jaw Type Drilled For Attaching Wood Faces
- Features For Use w/No. 5HXR0 Strap Clamp
- Product Type Replacement Strap Clamp Corner Clips, Pkg. 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bessey
- MFR # VAC-6
- Zoro # G0928234
- UPC # 091162005705
- Country of Origin China
- Category Indicator Holders, Bases, and Stands
Dimensions
Jaw Width (In.) | 8-7/64 |
Overall Length | 1 1/4 in |
Details
Item | Replacement Strap Clamp Corner Clips |
Application | Corner Clips |
Jaw Type | Drilled For Attaching Wood Faces |
Features | For Use w/No. 5HXR0 Strap Clamp |
Product Type | Replacement Strap Clamp Corner Clips, Pkg. 6 |
Compatible with Brand | Bessey |
Compatible with Manufacturer Model Number | VAS-23 |
Material | Polyamide |
Compatible Manufacturer Part Number | VAS-23 |
Compatible Grainger Part Number | 5HXR0 |
Compatible with Manufacturer Part Number | VAS-23 |
Compatible with Manufacturer Model Number [NEW] | VAS-23 |
Compatible Manufacturer Model Number | VAS-23 |
For Use with Mfr. Model Number | VAS-23 |
For Use With Mfr. Model Number | VAS-23 |
Description
Replacement Strap Clamp Corner Clips, Material Polyamide, Overall Length 1 1/4 in, Includes Not Applicable, Compatible with Grainger Part Number 5HXR0, Compatible with Manufacturer Model Number VAS-23, Application Corner Clips, Compatible with Brand Bessey, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Straight Flute Hand Tap, Bottoming, 4 (2LWP2)
- VERMONT GAGE Pin Gage, Plus, 0.710 In, Black (911171000)
- EMPIRE LEVEL Square Rafter Wide Flange 7In (E2994)
- PALMGREN Milling Machine Vise, w/Base, 6" (9618602)
- BESSEY Strap Clamp, Polyester, 7-1/2 in. L (VAS-23+2K-CB)
- STARRETT Indicator Contact Point, 7/16L x 1/16 In (PT06632-11)
- STARRETT Snug Assembly w/5/16" Post Hole (PT18718)
- AMPG Indicator Swivel Adaptor (Z1018)
- HHIP Strong Lock Magnetic Base With 20" Arm Reach (4401-0528)
- ASIMETO 80 kg Asimeto Magnetic Base With Fine Adjustment (7601021)
- INSIZE Concentricity Gage (4789-3E)
- Bessey Indicators, Indicator Holders & Accessories