Shop All Workbench Accessories
Bessey
Steel Spring Clamp, 31/32in.H
Mfr # XM3-B
Zoro # G2733477
product price: $2.69
/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.968 in
- Width 2.484 in
- Depth 4.171 in
- Number of Surfaces 2
- Includes Vinyl Tips and Vinyl Handles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bessey
- MFR # XM3-B
- Zoro # G2733477
- UPC # 011962010174
- Country of Origin China
- Category Workbench Accessories
Dimensions
Height | 0.968 in |
Width | 2.484 in |
Depth | 4.171 in |
Overall Length | 2 1/2 in |
Throat Depth | 1 1/4 in |
Details
Item | Spring Clamp |
Number of Surfaces | 2 |
Includes | Vinyl Tips and Vinyl Handles |
Accessory Type | Steel Spring Clamp |
Jaw Material1 | Steel |
Insulated | No |
Jaw Tip Material | Vinyl |
Handle Style | Anti-Slip |
Reflectivity | Nonreflective |
Ratcheting | Yes |
Jaw Tip Style | Non Marring |
Jaw Opening - Maximum | 1 in |
Handle Material | Vinyl |
Features | Heavy-Duty Springs for Firm Grip, Ideal for Photography |
Description
Spring Clamp, Ratcheting Yes, Insulated No, Reflectivity Nonreflective, Jaw Tip Style Non Marring, Jaw Tip Material Vinyl, Jaw Opening - Maximum 1 in, Throat Depth 1 1/4 in, Overall Length 2 1/2 in, Jaw Material Steel, Handle Style Anti-Slip, Features Heavy-Duty Springs for Firm Grip, Ideal for Photography, Handle Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 100 lb Hang & Stack Storage Bin, Plastic, 15 1/2 in W, 10 in H, 19 1/2 in L, Gray (FG172100GRAY)
- NEXEL 5 Tier Chrome Wire Shelving Starter Unit, 36W x 24D x 74H (24367C5)
- BASCO RIGHT-SEAL Right-Seal Tamper-Evident Capseal, 10PK (DRM1342)
- GLOBAL EQUIPMENT Nexel Chrome Wall Mount Wire Shelving 42"W x 14"D x 34"H 2 - Shelf Starter (798102)
- BESSEY Steel Spring Clamp, 1-5/16in.H (XM7-B)
- BESSEY Steel Spring Clamp, 1-13/64in.H (XM5-B)
- BOSTONTEC Wire Harness Frame, Electric Height Adjust, Manual 0 to 90 Degree Tilt, 36"d x 72"w, 350 lb cap, BLK (PHF3672 - B)
- PRO-LINE Tool Suspension Frame, 72W x 1-5/8D, Blue (LTF72-L14)
- TENNSCO Shelf Riser, 72 W x 10-1/2 D x 18 H, Gray (R-107218)
- PRO-LINE Foot Rest, 72 W x 1-1/2 D x 1-1/2 H, Blue (FR72-L14)
- PRO-LINE Bin Rail, 72 W x 1-1/2 D x 2-5/8 H, Gray (BH72-A31)
- Bessey Workbench Accessories