Shop All Workbench Accessories
Bessey
Steel Spring Clamp, 1-5/16in.H
Mfr # XM7-B
Zoro # G2733459
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.312 in
- Width 5.593 in
- Depth 8.265 in
- Number of Surfaces 2
- Includes Vinyl Tips and Vinyl Handles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bessey
- MFR # XM7-B
- Zoro # G2733459
- UPC # 011962010198
- Country of Origin China
- Category Workbench Accessories
Dimensions
Height | 1.312 in |
Width | 5.593 in |
Depth | 8.265 in |
Overall Length | 5 1/2 in |
Throat Depth | 3 5/16 in |
Details
Item | Spring Clamp |
Number of Surfaces | 2 |
Includes | Vinyl Tips and Vinyl Handles |
Accessory Type | Steel Spring Clamp |
Ratcheting | Yes |
Handle Material | Vinyl |
Jaw Material1 | Steel |
Features | Heavy-Duty Springs for Firm Grip, Ideal for Photography |
Jaw Tip Style | Non Marring |
Handle Style | Anti-Slip |
Jaw Tip Material | Vinyl |
Jaw Opening - Maximum | 3 in |
Insulated | No |
Reflectivity | Nonreflective |
Description
Spring Clamp, Ratcheting Yes, Insulated No, Reflectivity Nonreflective, Jaw Tip Style Non Marring, Jaw Tip Material Vinyl, Jaw Opening - Maximum 3 in, Throat Depth 3 5/16 in, Overall Length 5 1/2 in, Jaw Material Steel, Handle Style Anti-Slip, Features Heavy-Duty Springs for Firm Grip, Ideal for Photography, Handle Material Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drum Cover, Self Closing, 30 Gal, Fire Safe (26730)
- SALSBURY INDUSTRIES 9 1/4 in (5) Tier, (5) Wide, Silver (19158-25ASK)
- TOTELINE Stack & Nest Container, Red, Fiberglass Reinforced Composite, 42 1/2 in L, 20 in W, 14 1/4 in H (780008W5280)
- LITTLE GIANT Mobile Bench Cabinet, 36"W, 2 Perf Doors, Center Shelf, Butcher Block (MJP32D-2436-FL)
- BESSEY Steel Spring Clamp, 1-13/64in.H (XM5-B)
- BESSEY Steel Spring Clamp, 31/32in.H (XM3-B)
- TENNSCO Stringer, 60 W x 1 D x 5 in. H, Gray (WBS-60 MED GREY)
- PRO-LINE Accessory Support, 2Wx10Dx60H, Gray, PR (UR60-F63A31 GRAY)
- PRO-LINE Air Quick Disconnect, 1x2-1/2x1, Natural (AQDC)
- NEXEL Stainless Steel Drawer, 15W x 20D (319129)
- PRO-LINE ESD Wrist Strap, 4 W x 4 D x 1/4 H, Blue (04563)
- Bessey Workbench Components