Shop All Spring Clamps
This Product is Discontinued
Bessey
Spring Clamp, 3 in Cap, Pivot Jaw (Discontinued)
Mfr # XC7
Zoro # G5018185
This Product is Discontinued
Key Features
- Max. Jaw Opening (In.) 3 in
- Length (In.) 8 1/4 in
- Material Polyamide
- Size 2-3/4 in Throat Depth
- Tips Pivoting Jaw Pads, Non-Marring, Soft, and Anti-Slip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bessey
- MFR # XC7
- Zoro # G5018185
- UPC # 091162000533
- Country of Origin China
- Category Spring Clamps
Dimensions
Length (In.) | 8 1/4 in |
Size | 2-3/4 in Throat Depth |
Overall Length | 8 1/4 in |
Details
Item | Spring Clamp |
Max. Jaw Opening (In.) | 3 in |
Material | Polyamide |
Tips | Pivoting Jaw Pads, Non-Marring, Soft, and Anti-Slip |
Handle | Ergonomic 2-Component |
Jaw Material1 | Polyamide |
Features | Pivoting Jaw Pads, Non-Marring, Soft, and Anti-Slip |
Jaw Opening - Maximum | 3 in |
Handle Style | Ergonomic 2-Component |
Jaw Tip Style | 2-3/4" Throat Depth |
Description
Spring Clamp, Jaw Tip Style 2-3/4 In. Throat Depth, Jaw Opening - Maximum 3 in, Overall Length 8 1/4 in, Jaw Material Polyamide, Handle Style Ergonomic 2-Component, Features Pivoting Jaw Pads, Non-Marring, Soft, and Anti-Slip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.