Shop All Snips
Bessey
Shape Cutting Snip, Right, Right, 10-1/8"
Mfr # D29SS-2
Zoro # G5773881
product price: $31.35
/ea
$31.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Action Right
- Overall Length 10-1/8"
- Features ERGO-Handle for Increased Comfort Reduced Hand Fatigue; For Short, Straight and Curved Cuts; Edges with Micro-Serrations for Slip-Proof Working
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 10-1/8" |
Details
Cutting Action | Right |
Features | ERGO-Handle for Increased Comfort Reduced Hand Fatigue; For Short, Straight and Curved Cuts; Edges with Micro-Serrations for Slip-Proof Working |
Number of Pieces | 1 |
Item | Shape Cutting Snip,Right |
Description
Shape Cutting Snip,Right
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 2-Flute Carbide Ball Nose SingleEnd GP End Mill Cleveland CEM-SE-2B Bright 1/16x1/8x1/8x1-1/2 (C60916)
- CRAFTSMAN Sockets, 7/16" S x 3/8" Drive S SAE 12 P (CMMT44332)
- IRWIN Power Bit, SAE, 1" Bit L, PK2 (IWAF31TX202)
- MILWAUKEE TOOL 1/4 in. Drive 9/16 in. SAE 6-Point Socket with FOUR FLAT Sides (45-34-9010)
- BESSEY Shape and Straight Cutting Snip, Left, Left, 9-3/16" (D39ASSL-SB)
- BESSEY Panel Carrier, 2 1/2 In Jaw Width (KFP)
- BESSEY Metal Cutting Snip, Straight, 9 1/4 in, Plastic with Stainless Steel Cutting Edge (D51A)
- BESSEY Aviation Snip, Left, 11 in, Alloy steel (D22A)
- BESSEY Cutter, Circular Cutting, 7 1/2" (D50)
- BESSEY Aviation Snip, Right, 10 in, Alloy steel (D29ASS-2)
- APEX TOOL GROUP Crescent Wiss® 12" Duckbill Pattern Tinner Snips (WDF12D)
- Bessey Snips