Shop All Snips
Bessey
Shape and Straight Cutting Snip, Right, Right, 9"
Mfr # D39ASS-SB
Zoro # G5773805
product price: $53.15
/ea
Sold in multiples of 5 for $265.75
$265.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Action Right
- Overall Length 9"
- Features Extremely Compact Cutter Head with a Partially Countersunk Head Screw Connection for Increased Maneuverability and Precision for Curved Cuts, Joint Area Screwed Connection with Stud Bolt, Sintered Disc and Maintenance-Free Spring for Extreme Robustness, Reduced Handle Opening Angle for Optimized Handling and an Even Cutting Length, Central Latch for Easy Operation Without Having to Change Your Grip
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 9" |
Details
Cutting Action | Right |
Features | Extremely Compact Cutter Head with a Partially Countersunk Head Screw Connection for Increased Maneuverability and Precision for Curved Cuts, Joint Area Screwed Connection with Stud Bolt, Sintered Disc and Maintenance-Free Spring for Extreme Robustness, Reduced Handle Opening Angle for Optimized Handling and an Even Cutting Length, Central Latch for Easy Operation Without Having to Change Your Grip |
Number of Pieces | 1 |
Item | Shape and Straight Cutting Snip,Right |
Description
Shape and Straight Cutting Snip,Right
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC #42 (41712)
- CLEVELAND Countersink/Deburring Tool Set, 5 Pieces (C94594)
- KD TOOLS 1/4" Drive, 14mm Metric Socket, 6 Points (80136)
- HORIZON TOOL LIGHT DUTY SLIDE HAMMER AND PULLER SET, 14 PIECE (CAL49700)
- BESSEY Aviation Snip, Straight, 7 3/16 in, Alloy steel (D15S-BE)
- BESSEY Panel Carrier, 2 1/2 In Jaw Width (KFP)
- BESSEY Cutter, Circular Cutting, 7 1/2" (D50)
- BESSEY Aviation Snip Left Cut, 9-1/2", Left, 9-1/2" (D16)
- BESSEY Shape and Straight Cutting Snip, Left, Left, 9-3/16" (D39ASSL-SB)
- BESSEY Aviation Snip, Right, 7 3/16 in, Alloy steel (D15A-BE)
- IRWIN Aviation Snip, Notching/Trimming, 9 in, Hot Drop Forged Blades (2073115)
- Bessey Knives, Cutters & Snips