Shop All Snips
Bessey
Shape and Straight Cutting Snip, Left, Left, 9-3/16"
Mfr # D39ASSL-SB
Zoro # G5773811
product price: $53.15
/ea
Sold in multiples of 5 for $265.75
$265.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cutting Action Left
- Overall Length 9-3/16"
- Features Extremely Compact Cutter Head with a Partially Countersunk Head Screw Connection for Increased Maneuverability and Precision for Curved Cuts, Joint Area Screwed Connection with Stud Bolt, Sintered Disc and Maintenance-Free Spring for Extreme Robustness, Reduced Handle Opening Angle for Optimized Handling and an Even Cutting Length, Central Latch for Easy Operation Without Having to Change Your Grip
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 9-3/16" |
Details
Cutting Action | Left |
Features | Extremely Compact Cutter Head with a Partially Countersunk Head Screw Connection for Increased Maneuverability and Precision for Curved Cuts, Joint Area Screwed Connection with Stud Bolt, Sintered Disc and Maintenance-Free Spring for Extreme Robustness, Reduced Handle Opening Angle for Optimized Handling and an Even Cutting Length, Central Latch for Easy Operation Without Having to Change Your Grip |
Number of Pieces | 1 |
Item | Shape and Straight Cutting Snip,Left |
Description
When it comes to precision cutting, look no further than the BESSEY D39ASSL-SB Shape and Straight Cutting Snip. It is ideal for cutting wire mesh, barbed wire, screen wire and more. This left shape and straight cutting snip has a 9-3/16" overall length. The BESSEY D39ASSL-SB Shape and Straight Cutting Snip is great for any precision cut that needs to be made.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Straight Tap Wrench 240 Cle-Line #8 (C67205)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC #42 (47776)
- GREENLEE Knock Out Set (KRW-1)
- SWANSON Swanson TC134 Pro Combination Square; 16 in. (TC134)
- BESSEY Aviation Snip Left Cut, 9-1/2", Left, 9-1/2" (D16)
- BESSEY Cutter, Circular Cutting, 7 1/2" (D50)
- BESSEY Aviation Snip Set, Left/Right/Straight, 7 3/16 in, Steel (D15-SET)
- BESSEY Offset Snip, Straight, 7 1/2 in, Stainless Steel (D48A)
- BESSEY Aviation Snip, Straight, 7 3/16 in, Alloy steel (D15S-BE)
- BESSEY Aviation Snip, Right, 10 in, Alloy steel (D29ASS-2)
- CHANNELLOCK Aviation Snip, Left, 10", Left, 9-3/4", Forged Molybdenum Alloy Steel, M2 Alloy Steel Blade (610AL)
- Bessey Knives, Cutters & Snips