Shop All Clamp Accessories
Bessey
Service Part, MorPads
Mfr # 3100737
Zoro # G5883127
original price:
$33.45
6% off
new price: $31.19
/ea
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Mounts Clamp to Surface
- Compatible Manufacturer Part Number 7200S-12, 7200S-18, 7200S-36
- Overall Length 2 in
- Material Steel
- Compatible with Series STBS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bessey
- MFR # 3100737
- Zoro # G5883127
- UPC # 788502009249
- Country of Origin China
- Category Clamp Accessories
Dimensions
Overall Length | 2 in |
Details
Item | Replacement Service Part |
Application | Mounts Clamp to Surface |
Compatible Manufacturer Part Number | 7200S-12, 7200S-18, 7200S-36 |
Material | Steel |
Compatible with Series | STBS |
Compatible with Manufacturer Model Number | 7200S-12, 7200S-18, 7200S-36 |
Compatible with Manufacturer Part Number | 7200S-12, 7200S-18, 7200S-36 |
Compatible with Manufacturer Model Number [NEW] | 7200S-12, 7200S-18, 7200S-36 |
Compatible Manufacturer Model Number | 7200S-12, 7200S-18, 7200S-36 |
For Use with Mfr. Model Number | 7200S-12, 7200S-18, 7200S-36 |
For Use With Mfr. Model Number | 7200S-12, 7200S-18, 7200S-36 |
Description
Replacement Service Part, Application Mounts Clamp to Surface, Compatible with Grainger Part Number 19C710, 19C711, 51ZW27, Compatible with Manufacturer Model Number 7200S-12, 7200S-18, 7200S-36, Compatible with Series STBS, Material Steel, Overall Length 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 2 Piece Solid Angle Plate Set (3402-0016)
- QUALTOOL The Security Bit Kit, 31pc Insert Bit Se (2100)
- STARRETT Band Saw Blade, 10 ft. 10-1/2" L, 1" W, 8 TPI, 0.035" Thick, Bimetal (91720-10-10-1/2)
- DEWALT 8" 48T Ferrous Metal Cutting 5/8" Arbor (DWA7840)
- BESSEY Spindle Clamps, 1.3lb. (KT5-2)
- BESSEY Replacement Clamp MorPad, For Bessey Clamps, Standard Smooth Face, 1-1/2 in Surface Tip (3100736)
- BESSEY KF2 Pads, PR (4102100)
- BESSEY Clamp, Service Part, Replacement Swivel, 3101339 (3101339)
- BESSEY Spindle Service Part, 7200 (3100401)
- BESSEY Spindle Service Part, 1200/1800 (3100398)
- TE-CO Milling Mach Clamp Kit, 1"X3/4"-10 (20513)
- Bessey Clamps