Shop All Clamp Accessories
Bessey
Repl Clamp Morpad, V-Grooved, 1-1/2 In
Mfr # 3101193
Zoro # G4407356
original price:
$44.57
27% off
new price: $32.49
/ea
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type V-Grooved
- Dimensions (In.) 1-1/2
- Surface Tip (In.) 1 1/2 in
- Application Replacement Morpad for Bessey Clamps
- For Use With Mfg. Part #s 12/18/24/4800 Series Clamps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bessey
- MFR # 3101193
- Zoro # G4407356
- UPC # 788502009225
- Country of Origin Germany
- Category Clamp Accessories
Dimensions
Dimensions (In.) | 1-1/2 |
Overall Length | 1 7/8 in |
Overall Width | 1 1/2 in |
Details
Item | Replacement Clamp Morpad |
Type | V-Grooved |
Surface Tip (In.) | 1 1/2 in |
Application | Replacement Morpad for Bessey Clamps |
For Use With | Mfg. Part #s 12/18/24/4800 Series Clamps |
Compatible with Manufacturer Model Number | 1200, 1800, 2400, 4800, GSL, GSM, GSV, SGL, SLV, SQ, STB |
Includes | Roll Pin into Spindle |
Material | Steel |
Compatible with Series | SLV or GSV |
Shape | V-Groove |
Compatible Grainger Part Number | 19C720, 19C721, 19C722, 19C723, 19C724, 19C725, 19C726, 2JFT9, 2JFU1, 2JFU2, 2JFU3, 2JFU4, 2JFW5, 2JFW6, 2JFW7, 32PJ86, 32PJ87, 32PJ88, 32PJ89, 38ZD25, 38ZD30, 38ZD31, 38ZD32, 38ZD35, 40P161, 40P162, 40P163, 40P166, 40P167, 40P168, 40P169, 40P170, 44ZL42, 44ZL43, 44ZL48, 44ZL49, 44ZL50, 44ZL51, 44ZL52, 44ZL53, 51ZW28 |
Compatible Manufacturer Part Number | 1200, 1800, 2400, 4800, GSL, GSM, GSV, SGL, SLV, SQ, STB |
Compatible with Manufacturer Part Number | 1200, 1800, 2400, 4800, GSL, GSM, GSV, SGL, SLV, SQ, STB |
Compatible with Manufacturer Model Number [NEW] | 1200, 1800, 2400, 4800, GSL, GSM, GSV, SGL, SLV, SQ, STB |
Compatible Manufacturer Model Number | 1200, 1800, 2400, 4800, GSL, GSM, GSV, SGL, SLV, SQ, STB |
For Use with Mfr. Model Number | 1200, 1800, 2400, 4800, GSL, GSM, GSV, SGL, SLV, SQ, STB |
For Use With Mfr. Model Number | 1200, 1800, 2400, 4800, GSL, GSM, GSV, SGL, SLV, SQ, STB |
Description
If you need to replace the morpad for your Bessey Clamp, look no further than this BESSEY 3101193 Replacement Morpad. The replacement clamp morpad is a V-grooved model. It has a surface tip of 1 1/2 in. and dimensions of 1-1/2 in. This one comes with a package quantity of 1. If you are looking for a reliable replacement morpad for your Bessey Clamp, this is the one to get.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Ultra Smooth Base Tool, SS, 6" X 1.5", 3/4" Radius 12" Lip Wood Handle (82-789)
- ITL 1000V Insulated Nut Driver, 7/16 inch (02334)
- STARRETT Combination Square Set, 12 In, 2 Pc (C11H-12-4R)
- WESTWARD 11/64" Cobalt 143 Deg. Jobber Length Drill Bit (38AV95)
- BESSEY Spindle Clamps, .95lb. (KT5-1CP)
- BESSEY Replacement Sliding Jaw for KRE/KREV (KRE-J2K)
- BESSEY Spindle Service Part, 1200/1800 (3100398)
- BESSEY Replacement Spindle Assembly (3100399)
- BESSEY KP Blocks, PK4 (KP)
- BESSEY Clamp, Service Part, Replacement Swivel, 3101180 (3101180)
- TE-CO M12 Super Clamp Set, 14mm Slot (68104)
- Bessey Clamp Accessories