Shop All Bearing Heaters
Bessey
Raising Block, Bearing Max OD 32 In, Pk2
Mfr # BCRB
Zoro # G0889262
product price: $458.99
/pk 2, $229.50/ea
Free Shipping & Returns
$458.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Max. OD 32 in
- Length (In.) 3 5/8 in
- Bearing Max OD (In.) 32
- Type Accessory
- Width (In.) 3 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bessey
- MFR # BCRB
- Zoro # G0889262
- UPC # 788502160506
- Country of Origin United States
- Category Bearing Heaters
Dimensions
Length (In.) | 3 5/8 in |
Width (In.) | 3 5/8 in |
Height (In.) | 5 in |
Overall Length | 3 5/8 in |
Overall Height | 5 in |
Details
Item | Bearing Heater Block |
Bearing Max. OD | 32 in |
Bearing Max OD (In.) | 32 |
Type | Accessory |
For Use With | BC, BCS |
Accessory Type | Bearing Heater Raising Block |
Product | Heater Raising Block |
Product Type | Heater Raising Block |
Item Type | Induction Heater Raising Block |
Series | BC |
Description
Bearing Heater Block, Square Size Not Applicable, Product Type Heater Raising Block, Overall Height 5 in, For Use With BC, BCS, Overall Length 3 5/8 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN Hydraulic Quick Connect Hose Coupling, Steel Body, Push-to-Connect Lock, 1/8"-27 Thread Size (1H11)
- OTC COUPLER HALF QUICK WITH DUST CAP (OTC9796)
- GAST Check Valve No.226T 1/4 Sp Aj550 (AJ550)
- SUPER LUBE Multipurpse Grease, PTFE, 14.1 oz., NLGI 00 (41150/00)
- BESSEY Cross Bar, 2" For Sc Bearing Heaters (SC 2)
- BESSEY Bearing Heater, Cone, 120V, 1800W, 15A (GCS-NCB)
- BESSEY Cross Bar, 1/4" For PV2412 Bearing Heater (PV 1/4)
- BESSEY Bearing Heater Cross Bar, 9-1/4In (SC 1-1/4)
- BESSEY Cross Bar, 9/16" For PVH3813 Bearing HTR (PVH 9/16)
- BESSEY Cross Bar, 3/8" For PV2412 Bearing Heater (PV 3/8)
- BESSEY Cross Bar, 3/4" For SC Bearing Heaters (SC 3/4)
- Bessey Bearing Heaters