Shop All Bearing Heaters
Bessey
Raising Block, Bearing Max OD 14 In, Pk2
Mfr # SCRB
Zoro # G2408786
product price: $372.99
/pk 2, $186.50/ea
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Max. OD 14 in
- Length (In.) 2 5/8 in
- For Use With SC
- Width (In.) 2 5/8 in
- Type Accessory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bessey
- MFR # SCRB
- Zoro # G2408786
- UPC # 788502162500
- Country of Origin United States
- Category Bearing Heaters
Dimensions
Length (In.) | 2 5/8 in |
Width (In.) | 2 5/8 in |
Height (In.) | 2 3/8 in |
Overall Length | 2 5/8 in |
Overall Height | 2 3/8 in |
Details
Item | Bearing Heater Block |
Bearing Max. OD | 14 in |
For Use With | SC |
Type | Accessory |
Bearing Max OD (In.) | 14 |
Accessory Type | Bearing Heater Raising Block |
Series | SC |
Item Type | Induction Heater Raising Block |
Product Type | Heater Raising Block |
Product | Heater Raising Block |
Description
Bearing Heater Block, Square Size Not Applicable, Product Type Heater Raising Block, Overall Height 2 3/8 in, For Use With SC, Overall Length 2 5/8 in, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Grease Feeder, 2 oz., Dynamic Condition (35PA98)
- MILLENNIUM FILTER Hydraulic Filter, replaces HY-PRO HP8NL410MB, Pressure Line, 10 micron (ZX-HP8NL410MB)
- POWERFLITE AX64 Cogged V-Belt, 66" Outside Length, 1/2" Top Width, 1 Ribs (AX64-2)
- TRITAN Thrust Washer, dia. 2.500in, 0.06in. Thick (TRB4052)
- BESSEY Cross Bar, 9/16" For PVH3813 Bearing HTR (PVH 9/16)
- BESSEY Raising Block, Bearing Max OD 32 In, Pk2 (BCRB)
- BESSEY Cross Bar, 2" For Sc Bearing Heaters (SC 2)
- BESSEY Cross Bar, 3/8" For PV2412 Bearing Heater (PV 3/8)
- BESSEY Cross Bar, 3" For BC Bearing Heaters (BC 3)
- BESSEY Induction Bearing Heater, 11 1/16 in H (EBH2412)
- BESSEY Bearing Heater Cross Bar, 9-1/4In (SC 1-1/4)
- Bessey Bearing Heaters