Shop All C Clamps
Bessey
Quick Release C-Clamp, 6-5/8", Iron, 1200lb
Mfr # QRCC6
Zoro # G4407347
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Medium Duty
- Throat Depth 3 7/8 in
- Body Material Cast Iron
- Finish Chrome Plated (Spindle), Powder Coated (Frame)
- Clamping Pressure 1,200 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Throat Depth | 3 7/8 in |
Max Throat Depth | 2 - 4" |
Throat Depth1 | 3 7/8 in |
Description
This Bessey QRCC6 Quick Release C-Clamp is the perfect tool for assembling and holding materials together. The quick release feature allows you to make fast work of your projects. Featuring a max opening of 6 5/8 in., this light duty c clamp has a throat depth of 3 7/8 in. The body material is drop forged steel, which provides superior strength and durability. It has a powder coated frame with chrome plated spindle, making it rust resistant and easy to clean. The quick release feature allows you to disengage the spindle with just one turn of the handle, which makes this c clamp easy to use. When it comes to assembling materials or holding them together, the Bessey QRCC6 Quick Release C-Clamp will get the job done quickly and efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Thumb Lever Air Gun Kit (52CF65)
- KAPRO 987XL SATURN 48" (987-41X-48)
- WILTON C-Clamp, 3", Iron, Heavy Duty, 1430 lb. (143C)
- KESON 16 ft Tape Measure, 1 in Blade (PGTFD16V)
- BESSEY Quick Release C-Clamp, 4-3/8", Iron, 1200lb (QRCC4)
- BESSEY Quick Release C-Clamp, 3-1/2", Iron, 1200lb (QRCC3)
- BESSEY Bessey Tools 211973 90 deg Angle Clamp (211973)
- BESSEY C-Clamps, Ductile Alloy, 6" (540 - 6)
- BESSEY C-Clamp, 2 in Maximum Opening, Black (CDF402)
- BESSEY C-Clamp, 2 1/2 in Maximum Opening, Gray (CM25)
- WILTON 402, 400 Series C-Clamp, 0in. - 2-1/8in. Jaw Opening, 2-1/4in. Throat Depth (14214)
- Bessey C Clamps